No Image Avaliable

GBK14 14 TERMINAL GROUND BAR KIT

Eaton Cutler-Hammer

Quantity: Add to Cart

  • Model
    Vendor
    Eaton Cutler-Hammer
    Catalog Number
    GBK14
    Manufacturer Number
    GBK14
    Category
    Load Centers - Loadcenter Accessories
    Classification
    Loadcenter Accessories
    UNSPSC
    39121100 - Distribution and control centers and accessories
    UPC/EAN/GTIN
    00782113099477
    Weight per unit
    0.2000 (lbs/each)
    Description

    GBK14 14 Terminal Ground Bar Kit

    5.69 Inch; 5.69 Length In Inch; Type CH Loadcenter Used On; Aluminum/Copper Conductor Material; 14 Terminal (3) 14 to 10 Awg or (1) 14 to 4 Awg) Terminal Size

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 11.98 (Each)
    Stock
    Nacogdoches
    1
    All Stores
    1,621 (Location List)
    Links & Documents
    Images
     
     
    GBK14 - Large Image
     
    GBK14 - Small Image
    Specifications Sheets
     
     
    GBK14 - Specification Sheet
  • Additional Specifications
    EAN
    00782113099477
    GTIN
    00782113099477
    UPC
    782113099477
    Brand
    EATON
    Item Type
    Loadcenter Ground Bar Kit
    Product Type
    Load Center Ground Bar Kit
    MSDS Form Number
    *
    Item Number
    09947
    Terminal Size
    14 Terminal ((3) 14 to 10 Awg or (1) 14 to 4 Awg)
    Commodity Code
    3100
    Commodity Code
    33190
    Length in inch
    5.69
    Length
    5.69 Inch
    Vendor Number
    744
    Vendor Number
    782113
    Item Number
    9947
    Conductor Material
    Aluminum/Copper
    Vendor Short Name
    C-H
    Vendor Short Name
    CH3
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Vendor Name
    Cutler-Hammer Distribution Equipment/Controls
    Commodity Description
    Distribution Equipt - Safety Switches
    Vendor Name
    Eaton Distribution Equipment/Controls
    Industry
    Electrical
    Industry
    Elx
    Catalog Number
    GBK14
    Noun
    Ground Bar Kit
    Image Location
    Ground Bar Kit Image
    Long Description
    Ground Bar Kit, Length 5.69 Inch; Conductor Material Aluminum/Copper; 14 Terminal ((3) 14 to 10 Awg or (1) 14 to 4 Awg); Used On Type CH Loadcenter
    Length in inch - UOM
    In
    Commodity Description
    Load Center Accessories
    Used On
    Type CH Loadcenter

    • GBK14

      Loadcenter Ground Bar Kit

* All prices subject to change.