SER24PCS - Cu 2-2-2-4 Ser Cable-Pieces

Copper

  • $9.11 (Per Foot)
  • $9.11 (Per Foot)

  • $9,113.42 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SER24PCS
Manufacturer
Copper
Manufacturer's Part Number
SER24PCS
Description
Cu 2-2-2-4 Ser Cable-Pieces
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Ser Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
-
UPC/EAN/GTIN
03288600001
Weight per unit
0.89 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$9.11 (Per Foot)
Reel
$9.11 (Per Foot)
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
Current Rating
100 A
Voltage Rating
600 V
Number of Conductors
4
Conductor Size
2-2-2-4 AWG
Material, Color, and Finish
Jacket Material
Polyvinyl Chloride (PVC)
Descriptions
Product Type
Service Entrance Cable
Short Description
Service Entrance Cable, 100A, 600V, 3 Conductor, 2-2-2-4 AWG PVC
Additional Information
Sunlight Resistant;Weather Resistant
Description
CU 2-2-2-4 SER CABLE-PIECES
Manufacturer Information
Manufacturers Part Number
SER24PCS
Brand
Copper
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Packaging
Package Type
Carton
Weight per foot
0.89