BW116AG3 - 16" Ag Bellows WL MNT Fan

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BW116AG3
Manufacturer
Craftmade
Manufacturer's Part Number
BW116AG3
Description
16" Ag Bellows WL MNT Fan
Increase Your Cool, Indoors or Out, With The Retro-Inspired Damp-Rated Bellows I 16" Wall Mount Fan. With A Heavy-Duty, 3-Speed Oscillating Motor and 14" Blades, This Wall-Mounted Fan Combines The Retro Style Of A Table Fan With The Power and Efficiency Of A Ceiling Fan. Finished In Your Choice Of Aged Bronze Textured or Stainless Steel, It Features Separate Knobs For Oscillating and Speed Control. The Fan Can Be Hung and Plugged In, With 40" Corded Plug or Hard-Wired If Necessary.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881113469 / 00647881113469
Weight per unit
19.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BW116AG3 - Small Image
 
BW116AG3 - Large Image
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
Bronze/Dark
Style
Transitional
Descriptions
Long Description
Increase your cool, indoors or out, with the Retro-inspired damp-rated Bellows I 16" wall mount fan. with a heavy-duty, 3-speed oscillating motor and 14" blades, this wall-mounted fan combines the retro style of a table fan with the power and efficiency of a ceiling fan. Finished in your choice of Aged Bronze Textured or Stainless Steel, it features separate knobs for oscillating and speed control. The fan can be hung and plugged in, with 40" corded plug or hard-wired if necessary.
Description
16" AG BELLOWS WL MNT FAN
Product Type
14" Wall Fan
Additional Information
Voltage
120.00 LBS
Safety Rating
Damp
Category
Fans
bulb type
tbn
Manufacturer Information
Manufacturers Part Number
BW116AG3
Brand
CRAFTMADE
GTIN
00647881113469
UPC
647881113469
Taxonomies, Classifications, and Categories
Type
Portable/Wall
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight per each
19.62