No Image Avaliable

AR341 30 AMP PIN & SLEEVE RECPT 4-W 4-P 250VDC/600VAC

Plugs & Receptacles

Quantity: Add to Cart

  • Model
    Vendor
    Plugs & Receptacles
    Catalog Number
    AR341
    Manufacturer Number
    AR341
    Category
    Wiring Devices - Pin and Sleeve Devices
    Classification
    Pin & Sleeve Devices
    UNSPSC
    39121406 - Electrical receptacles
    UPC/EAN/GTIN
    00782274059808
    Weight per unit
    1.45 LB
    Description

    AR341 30 Amp Pin & Sleeve Recpt 4-W 4-P 250VDC/600vac

    Polarized Type; Natural High Impact Strength Copper Free Aluminum Material; 4 Wire(S); Industrial Grade; Csa C22.2 Approval; 600 Vac At 50 to 400 HZ/250 VDC Voltage Rating; 30 Ampere Current Rating; 4 Pole(S); Weather Proof; Spring Door

    Price & Packaging
    Minimum Order Quantity
    Call Store for Details
    Unit
    Special Order Item
    Carton
    None Available
    Standard Package
    None Available
    Stock
    Nacogdoches
    0
    All Stores
    0
    Links & Documents
    Images
     
     
    AR341 - Large Image
     
    AR341 - Small Image
    Specifications Sheets
     
     
    AR341 - Specification Sheet
    Installation Sheets
     
     
    AR341 - Installation Sheet
    Attachments
     
     
    AR341 - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00782274059808
    UPC
    782274059808
    Brand
    EATON CROUSE-HINDS SERIES
    Item Type
    Pin and Sleeve Receptacle
    Product Type
    Receptacle
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Item Number
    05980
    Grounding Style
    1, Shell
    Vendor Number
    1210
    Current Rating
    30 Ampere
    Number of Poles
    4
    Number of Wires
    4
    Commodity Code
    51500
    Item Number
    5980
    Voltage Rating
    600 Vac At 50 to 400 HZ/250 VDC
    Vendor Number
    782274
    Brand Name
    Arktite.
    Model
    Ar
    Catalog Number
    Ar341
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Vendor Name
    Cooper Crouse-Hinds Industrial
    Vendor Short Name
    CRS-H
    Approval
    Csa C22.2
    Industry
    Electrical
    Industry
    Elx
    Commodity Description
    Gen Purpose Wiring Devices - Pin & Sleeve Devices
    Grade
    Industrial
    Material
    Natural High Impact Strength Copper Free Aluminum
    Commodity Description
    Pin & Sleeve Devices
    Type
    Polarized
    Long Description
    Receptacle, Polarized; Weather Proof; 4 Pole; 4 Wire; 600 Vac At 50 to 400 HZ/250 VDC; 30 Ampere; Grounding Style 1, Shell; Spring Door; Natural High Impact Strength Copper Free Aluminum; Industrial Grade; Approval Csa C22.2; Arktite? Brand; Ar Model
    Long Description
    Receptacle, Polarized; Weather Proof; 4 Pole; 4 Wire; 600 Vac At 50 to 400 HZ/250 VDC; 30 Ampere; Grounding Style 1, Shell; Spring Door; Natural High Impact Strength Copper Free Aluminum; Industrial Grade; Approval Csa C22.2; Arktite[R] Brand; Ar Model
    Door Type
    Spring Door
    Constructional Feature
    Weather Proof

    • ADR3044

      Pin and Sleeve Receptacle


    • AR341

      Pin and Sleeve Receptacle


    • JRF344F

      Pin and Sleeve Receptacle


    • VR341

      Explosionproof Pin and Sleeve Receptacle

* All prices subject to change.

We Also Carry