No Image Avaliable

AR642 60 AMP PIN & SLEEVE RECPT 3-W 4-P 250VDC/600VAC

Plugs & Receptacles

Quantity: Add to Cart

  • Model
    Vendor
    Plugs & Receptacles
    Catalog Number
    AR642
    Manufacturer Number
    AR642
    Category
    Wiring Devices - Pin and Sleeve Devices
    Classification
    Pin & Sleeve Devices
    UNSPSC
    39121406 - Electrical receptacles
    UPC/EAN/GTIN
    00782274062709
    Weight per unit
    2.85 LB
    Description

    AR642 60 Amp Pin & Sleeve Recpt 3-W 4-P 250VDC/600vac

    Polarized Type; Copper Free Aluminum Material; 3 Wire(S); Industrial Grade; Ul, Csa, Ce Approval; 600 Vac At 50 to 400 HZ/250 VDC Voltage Rating; 60 Ampere Current Rating; 4 Pole(S); Watertight; Spring Door; 2 Grounding Style; Arktite[R] Brand

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 456.69 (Each)
    Stock
    Deer Park
    3
    All Stores
    3 (Location List)
    Links & Documents
    Images
     
     
    AR642 - Large Image
     
    AR642 - Small Image
    Specifications Sheets
     
     
    AR642 - Specification Sheet
    Installation Sheets
     
     
    AR642 - Installation Sheet
    Attachments
     
     
    AR642 - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00782274062709
    UPC
    782274062709
    Brand
    EATON CROUSE-HINDS SERIES
    Item Type
    Pin and Sleeve Receptacle
    Product Type
    Receptacle Housing
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Item Number
    06270
    Vendor Number
    1210
    Grounding Style
    2
    Grounding Style
    2, Shell, Extra Pole
    Number of Wires
    3
    Number of Wires
    3
    Number of Poles
    4
    Number of Poles
    4
    Commodity Code
    51500
    Current Rating
    60 Ampere
    Current Rating
    60 Ampere
    Voltage Rating
    600 Vac At 50 to 400 HZ/250 VDC
    Voltage Rating
    600 Vac At 50 to 400 HZ/250 VDC
    Item Number
    6270
    Vendor Number
    782274
    Brand Name
    Arktite.
    Model
    Ar
    Model
    Ar
    Catalog Number
    Ar642
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Vendor Name
    Cooper Crouse-Hinds Industrial
    Material
    Copper Free Aluminum
    Vendor Short Name
    CRS-H
    Approval
    Csa C22.2
    Industry
    Electrical
    Industry
    Elx
    Commodity Description
    Gen Purpose Wiring Devices - Pin & Sleeve Devices
    Grade
    Industrial
    Material
    Natural High Impact Strength Copper Free Aluminum
    Commodity Description
    Pin & Sleeve Devices
    Type
    Polarized
    Type
    Polarized
    Long Description
    Receptacle, Polarized; Weather Proof; 4 Pole; 3 Wire; 600 Vac At 50 to 400 HZ/250 VDC; 60 Ampere; Grounding Style 2, Shell, Extra Pole; Spring Door; Natural High Impact Strength Copper Free Aluminum; Industrial Grade; Approval Csa C22.2; Arktite? Brand
    Long Description
    Receptacle, Polarized; Weather Proof; 4 Pole; 3 Wire; 600 Vac At 50 to 400 HZ/250 VDC; 60 Ampere; Grounding Style 2, Shell, Extra Pole; Spring Door; Natural High Impact Strength Copper Free Aluminum; Industrial Grade; Approval Csa C22.2; Arktite[R] Brand
    Door Type
    Spring Door
    Approval
    Ul, Csa, Ce
    Constructional Feature
    Watertight
    Constructional Feature
    Weather Proof

    • ADR6034

      Pin and Sleeve Receptacle


    • ADR6034


    • AR642

      Pin and Sleeve Receptacle


    • JRF634H

      Pin and Sleeve Receptacle


    • JRF634H


    • VR642

      Explosionproof Pin and Sleeve Receptacle


    • VR642

* All prices subject to change.

We Also Carry