ECD385 - 3/8" Drain

Eaton

  • $91.56 (Each)
  • $91.56 (Each)

  • $2,289.00 (Per 25)
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
ECD385
Manufacturer
Eaton
Manufacturer's Part Number
ECD385
Description
3/8" Drain
Eaton Crouse-Hinds Series Ecd Universal Breather/Drain, Stainless Steel, 3/8"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274250700 / 00782274250700
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.56 (Each)
Standard Packaging
$2,289.00 (Per 25)
Resources
Tech Bulletins
 
 
ECD385 - Tech Bulletin
Other Links
 
 
ECD385 - Other
 
ECD385 - Other
Attachments
 
 
ECD385 - Specification Sheet
Images
 
 
ECD385 - Large Image
 
ECD385 - Large Image
 
ECD385 - Small Image
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
Stainless Steel
Dimensions and Weight
Size
3/8 in
Descriptions
Features
Crouse-Hinds series ECD breathers and drains are for use in hazardous location conduit systems to drain accumulated condensate and provide ventilation to minimize condensation. A breather is installed in the top of an enclosure or in the upper section of a conduit system. A standard drain is installed in the bottom of an enclosure or in the lower section of a conduit system. At least one breather should be used with each drain. ECDs are also available in universal and combination models. A universal E
Description
3/8" DRAIN
Product Type
3/8 Unv Drain or Breather
Long Description
Eaton Crouse-Hinds series ECD universal breather/drain, Stainless steel, 3/8"
extra long description
CRS-H ECD385 3/8 UNV DRAIN OR BREAT
Additional Information
dimensions
0.8800 IN X 0.8800 IN X 1.5300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
ECD385
GTIN
00782274250700
UPC
782274250700
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Universal breather/drain
Packaging
Weight per each
0.03
Carton
1
Package
25
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat