GUAT24 - 3/4" Guat Cond Body&CVR

Eaton

  • $110.81 (Each)
  • $110.81 (Each)

  • $221.62 (Per 2)
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
GUAT24
Manufacturer
Eaton
Manufacturer's Part Number
GUAT24
Description
3/4" Guat Cond Body&CVR
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 2" Cover Opening Diameter, Feraloy Iron Alloy, T Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274467405 / 00782274467405
Weight per unit
1.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.81 (Each)
Carton
$221.62 (Per 2)
Resources
Other Links
 
 
GUAT24 - Other
 
GUAT24 - Other
Attachments
 
 
GUAT24 - Specification Sheet
Tech Bulletins
 
 
GUAT24 - Tech Bulletin
Images
 
 
GUAT24 - Large Image
 
GUAT24 - Large Image
 
GUAT24 - Small Image
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
3/4 in
Descriptions
Product Type
3/4 Outlet BX 2 CVR For THRD Rigid/Imc
Description
3/4" GUAT COND BODY&CVR
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
extra long description
CRS-H GUAT24 3/4 OUTLET BX 2 CVR FO
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 2" cover opening diameter, Feraloy iron alloy, T shape, 3/4"
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Special Features
With Cover, Cover Opening Diameter 2 In
Additional Information
Cable Entry
(3) Side
dimensions
4.2500 IN X 2.0000 IN X 3.3800 IN
Manufacturer Information
Manufacturers Part Number
GUAT24
Brand
Eaton
GTIN
00782274467405
UPC
782274467405
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
1.83
Carton
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat