No Image Avaliable

GUAX26 3/4" GUAX CONDUIT OUTLET BOX

Industrial Fittings

Quantity: Add to Cart

  • Model
    Vendor
    Industrial Fittings
    Catalog Number
    GUAX26
    Manufacturer Number
    GUAX26
    Category
    Hazardous Location Fittings - Conduit & Outlet Bodies
    Classification
    Hub Style Boxes (Guab, Guat, Etc)
    UNSPSC
    39121308 - Outlet box
    UPC/EAN/GTIN
    00782274468907
    Weight per unit
    2.65 LB
    Description

    GUAX26 3/4" Guax Conduit Outlet Box

    Electro Galvanized Aluminum Acrylic Painted Feraloy[R] Iron Alloy Body, Natural Finished Copper Free Aluminum Cover Material; Round Shape; 3/4 Inch Hub Size; 4 Hub(S); Ul 1203, Csa C22.2 Approval; (4) Pad Mounting

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 72.84 (Each)
    Stock
    Nacogdoches
    5
    All Stores
    598 (Location List)
    Links & Documents
    Images
     
     
    GUAX26 - Large Image
     
    GUAX26 - Small Image
     
    GUAX26 - Trade Image
    Specifications Sheets
     
     
    GUAX26 - Specification Sheet
    Installation Sheets
     
     
    GUAX26 - Installation Sheet
    Attachments
     
     
    GUAX26 - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00782274468907
    UPC
    782274468907
    Brand
    EATON CROUSE-HINDS SERIES
    Item Type
    Explosionproof Conduit Outlet Box
    Product Type
    Conduit Outlet Box
    Mounting
    (4) Pad
    Hub Location
    (4) Side
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Vendor Number
    1210
    Commodity Code
    25110
    Commodity Code
    2710
    Cover Opening Diameter
    3 Inch
    Hub Size
    3/4 Inch
    Number of Hubs
    4
    Item Number
    46890
    Vendor Number
    782274
    Additional Information
    Applicable Standard Ansi C33.27, Cec, Nec, Nema/Eemac 3, Nema/Eemac 4; With Neoprene O-Ring
    Additional Information
    Applicable Standard Ansi C33.27, Cec, Nec, Nema/Eemac 3, Nema/Eemac 4; With Neoprene O-Ring
    Directory
    Cis
    Enclosure
    Class I Div 1 and 2 Group C D, Class Ii Div 1 Group E F G, Class Ii Div 2 Group F G, Class Iii, Nema 3/4/7C/7D/9E/9F/9G
    Noun
    Conduit Body
    Image Location
    Conduit Body Image
    Brand Name
    Condulet.
    Brand Name
    Condulet[R]
    Commerce Sector
    Construction Materials
    Long Description
    Conduit Outlet Box, Style X; Electrogalvanized Aluminum Acrylic Painted Feraloy? Iron Alloy Body, Natural Finished Copper Free Aluminum Cover; Shape Round; 3/4 Inch Hub Size; External Hub; 4 Hub(S); Hub Location (4) Side; Externally Threaded Cover
    Long Description
    Conduit Outlet Box, Style X; Electrogalvanized Aluminum Acrylic Painted Feraloy[R] Iron Alloy Body, Natural Finished Copper Free Aluminum Cover; Shape Round; 3/4 Inch Hub Size; External Hub; 4 Hub(S); Hub Location (4) Side; Externally Threaded Cover
    Vendor Name
    Cooper Crouse-Hinds Ecm & LTG
    Vendor Name
    Cooper Crouse-Hinds Industrial
    Vendor Short Name
    CRS-H
    Industry
    Electrical
    Material
    Electrogalvanized Aluminum Acrylic Painted Feraloy. Iron Alloy Body, Natural Finished Copper Free Aluminum Cover
    Material
    Electrogalvanized Aluminum Acrylic Painted Feraloy[R] Iron Alloy Body, Natural Finished Copper Free Aluminum Cover
    Industry
    Elx
    Hub Type
    External
    Cover Type
    Externally Threaded
    Model
    Guax
    Model
    Guax
    Catalog Number
    Guax26
    Commodity Description
    Outlet Boxes, Etc. - Steel
    Shape
    Round
    Commodity Description
    Steel Conduit Bodies - Conduit Bodies & Covers - Steel
    Commodity Description
    Steel Conduit Bodies & Covers
    Approval
    Ul 1203, Csa C22.2
    Approval
    Ul 886, Csa C22.2
    Additional Information
    With Neoprene O-Ring
    Style
    X

    • GECXT-2M

      Explosionproof Conduit Outlet Box


    • GRX75

      Explosionproof Conduit Outlet Box


    • GRX75M

      Explosionproof Conduit Outlet Box


    • GUAX26

      Explosionproof Conduit Outlet Box


    • GUAX-75

      Explosionproof Conduit Outlet Box


    • GUAX-75CS

      Explosionproof Conduit Outlet Box


    • GUAX-75MC

      Explosionproof Conduit Outlet Box

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Denton 2 $ 52.95 Add to Cart
    Killeen 4 $ 52.95 Add to Cart
    Sweetwater 10 $ 52.95 Add to Cart

* All prices subject to change.

We Also Carry