No Image Avaliable

LBY15 1/2" 90 DEGREE CONDUIT ELBOW

Industrial Fittings

Quantity: Add to Cart

  • Model
    Vendor
    Industrial Fittings
    Catalog Number
    LBY15
    Manufacturer Number
    LBY15
    Category
    Hazardous Location Fittings - Conduit & Outlet Bodies
    Classification
    Hazardous Location Fittings
    UNSPSC
    39131700 - Wire Raceways Conduit and Busways
    UPC/EAN/GTIN
    00782274521107
    Weight per unit
    0.96 LB
    Description

    LBY15 1/2" 90 Degree Conduit Elbow

    Capped, Pulling Type; Feraloy[R] Iron Alloy Material; Electrogalvanized, Aluminum Acrylic Painted Finish; Ul 1203, Csa C22.2 Approval; 1/2 Inch Trade Size; 1/2 Trade Size In Inch; 1/2 Trade Size - Fractional; 90 Deg Bend Angle; Condulet[R] Brand

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 21.30 (Each)
    Standard Package
    $ 213.00 (10 units)
    Stock
    Nacogdoches
    4
    All Stores
    2,136 (Location List)
    Links & Documents
    Images
     
     
    LBY15 - Large Image
     
    LBY15 - Small Image
     
    LBY15 - Trade Image
    Specifications Sheets
     
     
    LBY15 - Specification Sheet
    Attachments
     
     
    LBY15 - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00782274521107
    UPC
    782274521107
    Brand
    EATON CROUSE-HINDS SERIES
    Item Type
    Explosionproof Conduit Elbow
    Product Type
    Service Entrance Elbow
    Trade Size in inch
    .5
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Trade Size - Fractional
    1/2
    Trade Size in inch
    1/2
    Trade Size - Fractional
    1/2
    Trade Size
    1/2 Inch
    Vendor Number
    1210
    Commodity Code
    22100
    Commodity Code
    2511
    Item Number
    52110
    Vendor Number
    782274
    Bend Angle
    90 Deg
    Type
    Capped
    Directory
    Cis
    Brand Name
    Condulet.
    Brand Name
    Condulet[R]
    Commerce Sector
    Construction Materials
    Vendor Name
    Cooper Crouse-Hinds Ecm & LTG
    Vendor Name
    Cooper Crouse-Hinds Industrial
    Vendor Short Name
    CRS-H
    Industry
    Electrical
    Long Description
    Elbow, Capped; Electrogalvanized Aluminum Acrylic Painted; Feraloy? Iron Alloy; Trade Size 1/2 Inch; 90 Deg Bend; Approval Ul 886, Csa C22.2; Condulet? Brand; Lby Model
    Long Description
    Elbow, Capped; Electrogalvanized Aluminum Acrylic Painted; Feraloy[R] Iron Alloy; Trade Size 1/2 Inch; 90 Deg Bend; Approval Ul 886, Csa C22.2; Condulet[R] Brand; Lby Model
    Finish
    Electrogalvanized Aluminum Acrylic Painted
    Finish
    Electrogalvanized, Aluminum Acrylic Painted
    Industry
    Elx
    Material
    Feraloy. Iron Alloy
    Material
    Feraloy[R] Iron Alloy
    Trade Size in inch - UOM
    In
    Model
    Lby
    Catalog Number
    Lby15
    Commodity Description
    Rigid Conduit Fittings - Steel
    Commodity Description
    Rigid Conduit Fittings - Steel
    Commodity Description
    Steel Conduit Bodies - Conduit Bodies & Covers - Steel
    Approval
    Ul 886, Csa C22.2

    • 1/2-CAPPED-ELL

      Service Entrance Ell/Body


    • AY-50

      Service Entrance Ell/Body


    • LBY15

      Explosionproof Conduit Elbow


    • LBY15-TB

      Explosionproof Conduit Elbow


    • LBY-50

      Explosionproof Conduit Elbow


    • Y-1M

      Explosionproof Conduit Elbow

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    New Braunfels 4 $ 15.48 Add to Cart
    Sweetwater 25 $ 15.48 Add to Cart
    Baton Rouge 12 $ 15.48 Add to Cart
    Fort Smith 1 $ 15.48 Add to Cart

* All prices subject to change.

We Also Carry