39CH - Recept Plate

Eaton

  • $3.38 (Each)
  • $3.38 (Each)

  • $84.50 (Per 25)

  • $845.00 (Per 250)

Availability: In Stock Locally
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
39CH
Manufacturer
Eaton
Manufacturer's Part Number
39CH-BOX
Description
Recept Plate
Eaton Power Outlet and Locking, Chrome, 2.15" Hole Cutout, Chrome (Ul), Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664191800 / 00032664191800
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.38 (Each)
Carton
$84.50 (Per 25)
Standard Packaging
$845.00 (Per 250)
Resources
Attachments
 
 
39CH - Specification Sheet
Images
 
 
39CH - Large Image
 
39CH - Video
Other Links
 
 
39CH - Other
Brochures
 
 
39CH - Brochure
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
Recept Plate
extra long description
EWD 39CH-BOX RECEPT PLATE
Long Description
Eaton Power outlet and locking, Chrome, 2.15" Hole Cutout, Chrome (UL), Single- gang, Standard, ED Box
Special Features
Thermoset, std size
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Description
RECEPT PLATE
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
39CH-BOX
Brand
Eaton
GTIN
00032664191800
UPC
032664191800
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Availability
Status
Inactive
Packaging
Weight per each
0.09
Carton
25
Package
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat