No Image Avaliable

7621W SP 20A 120/277V SW

Cooper Wiring Devices

Quantity: Add to Cart

  • Model
    Vendor
    Cooper Wiring Devices
    Catalog Number
    7621W
    Manufacturer Number
    7621W-BOX
    Category
    Specification Grade Devices - Switches
    Classification
    Commercial Switches
    UPC/EAN/GTIN
    00032664647307
    Weight per unit
    0.2600 (lbs/each)
    Description

    7621W SP 20A 120/277V SW

    Standard Rocker Type; Polycarbonate Top, PVC Bottom Material; 1.44 Inch W X 1.18 Inch D X 3.81 Inch H Size; White Color; Single Pole Operation Type; Commercial Application; 120/277 Vac Voltage Rating; 20 Ampere Current Rating; Back, Side Wiring

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 5.94 (Each)
    Stock
    Nacogdoches
    4
    All Stores
    444 (Location List)
    Links & Documents
    Images
     
     
    7621W - Large Image
     
    7621W - Small Image
    Specifications Sheets
     
     
    7621W - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00032664647307
    UPC
    032664647307
    Brand
    COOPER WIRING DEVICES
    Item Type
    DECORATOR AC SWITCH
    Product Type
    Decorator Switch

    • 2601-W

      Decorator Ac Switch


    • 7601W-BOX

      Decorator Ac Switch


    • 7621W-BOX

      Decorator Ac Switch


    • 9801W

      Decorator Ac Switch


    • 9801WC

      Decorator Ac Switch


    • HBL2101OW

      Decorator Ac Switch


    • HBL2101WA

      Decorator Ac Switch


    • HBL2121OW

      Decorator Ac Switch


    • TM870-W

      Decorator Ac Switch

* All prices subject to change.

We Also Carry