No Image Avaliable

CS6375 3P 4W 50A 125/250V INLET

Cooper Wiring Devices

Quantity: Add to Cart

  • Model
    Vendor
    Cooper Wiring Devices
    Catalog Number
    CS6375
    Manufacturer Number
    CS6375
    Category
    Conduits - Stainless Steel
    Classification
    Specification Grade Devices
    UNSPSC
    39121403 - Locking plug
    UPC/EAN/GTIN
    00040893679679
    Weight per unit
    9.8 (lbs/each)
    Description

    CS6375 3P 4W 50A 125/250V Inlet

    Polarized Type; Glass-Filled Nylon Material; Steel Color; Non-Nema Locking Configuration; 4 Wire(S); 125/250 Vac Voltage Rating; 50 Ampere Current Rating; Grounding; 3 Pole(S); Corrosion Resistant; Application Industrial

    Price & Packaging
    Minimum Order Quantity
    Call Store for Details
    Unit
    Special Order Item
    Carton
    None Available
    Standard Package
    None Available
    Stock
    Nacogdoches
    0
    All Stores
    0
    Links & Documents
    Images
     
     
    CS6375 - Large Image
     
    CS6375 - Small Image
    Specifications Sheets
     
     
    CS6375 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00040893679679
    UPC
    040893679679
    Brand
    COOPER WIRING DEVICES
    Item Type
    Locking Flanged Male Base Inlet
    Product Type
    Locking Flanged Inlet
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Vendor Number
    040893
    Voltage Rating
    125/250 Vac
    Number of Poles
    3
    Current Rating
    50 Ampere
    Commodity Code
    51300
    Item Number
    67967
    Color
    Black
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Vendor Name
    Cooper Wiring Devices Industrial/Residential
    Constructional Feature
    Corrosion Resistant, Weather Resistant
    Brand Name
    Crouse-Hinds[R]
    Catalog Number
    CS6375
    Vendor Short Name
    CWD
    Industry
    Electrical
    Type
    Flush Mount
    Commodity Description
    Gen Purpose Wiring Devices - Plugs, Conn, Inlets, Etc.
    Ground Type
    Grounding
    Long Description
    Locking Flange Inlet, Flush Mount; Corrosion Resistant, Weather Resistant; Non Nema Locking; 125/250 Vac; 50 Ampere; 3 Pole; 4 Wire; Grounding; Nylon; Black; Approval Ul 498, Csa C22.2, Cul; Crouse-Hinds[R] Brand
    Configuration
    Non Nema Locking
    Material
    Nylon
    Approval
    Ul 498, Csa C22.2, Cul

    • 34344


    • 34356


    • CS6375

      Locking Flanged Male Base Inlet


    • CS6375

      Locking Flanged Male Base Inlet


    • CS6375

      Locking Flanged Male Base Inlet


    • CS6375

      Locking Flanged Male Base Inlet


    • CS6375

      Locking Flanged Male Base Inlet


    • CS6375

      Locking Flanged Male Base Inlet


    • CS6375A

      Locking Flanged Male Base Inlet


    • CS6375L


    • CS6375LM1


    • CS6375M2

      Locking Flanged Male Base Inlet


    • CS6375M3

      Locking Flanged Male Base Inlet


    • CS6375N

      Locking Flanged Male Base Inlet

* All prices subject to change.