No Image Avaliable

S2966 WP GFCI RCPT PLT

Cooper Wiring Devices

Quantity: Add to Cart

  • Model
    Vendor
    Cooper Wiring Devices
    Catalog Number
    S2966
    Manufacturer Number
    S2966
    Category
    Weatherproof Boxes - Weatherproof Boxes
    Classification
    Weatherproof Boxes
    UNSPSC
    39121304 - Electrical box covers
    UPC/EAN/GTIN
    00032664449406
    Weight per unit
    0.2200 (lbs/each)
    Description

    S2966 WP Gfci RCPT PLT

    Self Closing; (1) Gfci/Decorator; 1 Gang; Single Lid; Plastic; Gray; Device Mounting; Vertical Position; Size 2.95 Inch W X 4.75 Inch H X 0.75 Inch THK; Approval Ul 514-D, Csa C22.2

    Price & Packaging
    Minimum Order Quantity
    Call Store for Details
    Unit
    Special Order Item
    Carton
    None Available
    Standard Package
    None Available
    Stock
    Nacogdoches
    0
    All Stores
    0
    Links & Documents
    Images
     
     
    S2966 - Large Image
     
    S2966 - Small Image
    Specifications Sheets
     
     
    S2966 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00032664449406
    UPC
    032664449406
    Brand
    COOPER WIRING DEVICES
    Item Type
    Weatherproof Device Box Cover with Lid
    Product Type
    Wall Plate
    Color
    Gray
    Approval
    Ul 514-D, Csa C22.2
    Device Opening
    (1) Gfci/Decorator
    MSDS Form Number
    *
    Vendor Number
    032664
    Item Number
    44940
    Commodity Code
    51400
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Vendor Name
    Cooper Wiring Devices Residential/Industrial
    Vendor Short Name
    CWD
    Industry
    Electrical
    Commodity Description
    Gen Purpose Wiring Devices - Wall Plates & Covers
    Catalog Number
    S2966
    Noun
    Wall Plate
    Image Location
    Wall Plate Image
    Long Description
    Weather Protective Cover, Self Closing; (1) Gfci/Decorator; 1 Gang; Single Lid; Plastic; Gray; Device Mounting; Vertical Position; Size 2.95 Inch W X 4.75 Inch H X 0.75 Inch THK; Approval Ul 514-D, Csa C22.2
    Material
    Plastic
    Size
    2.95 Inch W X 4.75 Inch H X 0.75 Inch THK
    Lid Type
    Single Lid
    Mounting Position
    Vertical
    Number of Gangs
    1
    Mounting
    Device
    Type
    Self Closing

    • S2966

      Weatherproof Device Box Cover With Lid


    • 4998-GY

      Weatherproof Device Box Cover With Lid


    • 3723

      Weatherproof Device Box Cover With Lid


    • 1CP-GV

* All prices subject to change.

We Also Carry