No Image Avaliable

TLM612RCU TLM612RCU 125A LD-CNTR

Components

Quantity: Add to Cart

  • Model
    Vendor
    Components
    Catalog Number
    TLM612RCU
    Manufacturer Number
    TLM612RCU
    Category
    Conduits - Stainless Steel
    Classification
    Loadcenters & Breakers
    UNSPSC
    39121101 - Load centers
    UPC/EAN/GTIN
    00783164268027
    Weight per unit
    10.0 (lbs/each)
    Description

    TLM612RCU TLM612RCU 125A LD-CNTR

    Convertible Main Type; 11 1/4 Inch W X 3 1/4 Inch D X 11 1/8 Inch H Size; 12 Max. Number Of Circuits; (6) 1 Pole 1 Inch THQL/(3) 2 Pole 1 Inch THQL/(12) 1 Pole 1/2 Inch THQP/(6) 2 Pole 1/2 Inch THQP Max. Number Of Spaces; Ul Approval

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 51.46 (Each)
    Stock
    Nacogdoches
    0
    All Stores
    0
    Links & Documents
    Images
     
     
    TLM612RCU - Large Image
     
    TLM612RCU - Small Image
    Specifications Sheets
     
     
    TLM612RCU - Specification Sheet
    Installation Sheets
     
     
    TLM612RCU - Installation Sheet
  • Additional Specifications
    EAN
    783164268027
    GTIN
    00783164268027
    UPC
    783164268027
    Brand
    COMPONENTS
    Item Type
    Loadcenter Complete
    Product Type
    Loadcenter
    Maximum Number of Spaces
    (6) 1 Pole 1 Inch THQL/(3) 2 Pole 1 Inch THQL/(12) 1 Pole 1/2 Inch THQP/(6) 2 Pole 1/2 Inch THQP
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Circuit Configuration
    1 Phase 3 Wire
    Size
    11 1/4 Inch W X 3 1/4 Inch D X 11 1/8 Inch H
    Size
    11-1/4 Inch W X 3-1/4 Inch D X 11-1/8 Inch H
    Maximum Number of Circuits
    12
    Voltage Rating
    120/240 Vac
    Current Rating
    125 Ampere
    Interrupting Rating
    22 Kiloampere
    Interrupting Rating
    22 Kiloampere
    Item Number
    26802
    Commodity Code
    3310
    Commodity Code
    33130
    Main Wire Size
    6 to 3 Awg (Aluminum/Copper)
    Main Wire Size
    6 to 3 Awg (Aluminum/Copper)
    Vendor Number
    783164
    Additional Information
    Applicable Standard Nec; Enclosure Material Galvanized Steel
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Type
    Convertible Main
    Type
    Convertible Main
    Bus Material
    Copper
    Industry
    Electrical
    Industry
    Elx
    Additional Information
    Enclosure Material Galvanized Steel
    Vendor Short Name
    Ge
    Vendor Name
    Ge Distribution Equipment
    Noun
    Load Center
    Image Location
    Load Center Image
    Commodity Description
    Load CTRS & S. E. Equipt - Circuit BRKR Load Centers
    Long Description
    Loadcenter, Convertible Main Type; 11 1/4 Inch W X 3 1/4 Inch D X 11 1/8 Inch H Size; 12 Max. Number Of Circuits; (6) 1 Pole 1 Inch THQL/(3) 2 Pole 1 Inch THQL/(12) 1 Pole 1/2 Inch THQP/(6) 2 Pole 1/2 Inch THQP Max. Number Of Spaces; Ul Approval
    Long Description
    Loadcenter, Convertible Main; 120/240 Vac; 125 Ampere; 12 Maximum Circuit(S); (6) 1 Pole 1 Inch THQL/(3) 2 Pole 1 Inch THQL/(12) 1 Pole 1/2 Inch THQP/(6) 2 Pole 1/2 Inch THQP Maximum Space(S); THQL/THQP Main Breaker; Breaker Mounting Plug In
    Enclosure Type
    Nema 3R, Outdoor
    Breaker Mounting
    Plug In
    Brand Name
    Powermark Gold[T]
    Enclosure Size Designation
    R2a
    Commodity Description
    Single Phase Convertible Load Centers
    Long Description
    Single Phase Convertible Load Center, Convertible Main; 120/240 Vac; 125 Ampere; 12 Maximum Circuit(S); (6) 1 Pole 1 Inch THQL/(3) 2 Pole 1 Inch THQL/(12) 1 Pole 1/2 Inch THQP/(6) 2 Pole 1/2 Inch THQP Maximum Space(S); THQL/THQP Main Breaker
    Commodity Description
    Single Phase Convertible Load Centers
    Neutral Type
    Split
    Main Breaker Type
    THQL/THQP
    Model
    TLM
    Catalog Number
    Tlm612rcu
    Feed Location
    Top
    Approval
    Ul
    Approval
    Ul
    Approval
    Ul 67
    Cover Type
    Without Door

* All prices subject to change.