A242412UC - 24X24X12 N1 3SHELF LCK Utility CBNT

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A242412UC
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A242412UC
Description
24X24X12 N1 3SHELF LCK Utility CBNT
Locking Utility Cabinets With Shelf Type 1, 24.00X24.00X12.00, Gray, Steel
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fuse Cabinets
UNSPSC
39121902 - Lockout enclosure
UPC/GTIN
783510147617 / 00783510147617
Weight per unit
59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A242412UC - Large Image
 
A242412UC - Small Image
Other Links
 
 
A242412UC - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Size
24.00x24.00x12.00 in
Descriptions
Description
24X24X12 N1 3SHELF LCK UTILITY CBNT
Long Description
Locking Utility Cabinets with Shelf Type 1, 24.00x24.00x12.00, Gray, Steel
Product Type
T1 Locking Utility Box
Features
Locking Utility Cabinets, Type 1, are available in key hook and shelf models, are used to protect fuses and other components and can be equipped with a combination lock for applications that require security.
extra long description
NVENT HOF A242412UC T1 Locking Util
Additional Information
ip rating
IP30
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A242412UC
GTIN
00783510147617
UPC
783510147617
Taxonomies, Classifications, and Categories
Type
Wall-Mounted / Pad-Mounted Enclosures
Packaging
Weight per each
59
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat