A24N20BLP - 24X20X8.62 N1 Med HC

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A24N20BLP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A24N20BLP
Description
24X20X8.62 N1 Med HC
Medium Hinged-Cover Type 1, 24.00X20.00X8.62, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Nema Type 1 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510860707 / 00783510860707
Weight per unit
33.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
A24N20BLP - Other
 
A24N20BLP - Other
 
A24N20BLP - Other
Images
 
 
A24N20BLP - Large Image
 
A24N20BLP - Small Image
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
20
Height
24
Size
24.00x20.00x8.62 in
Depth
8.62
Descriptions
Product Type
Enclosure 24.00X20.00X8.62
extra long description
NVENT HOF A24N20BLP Enclosure 24.00
Features
Medium Hinged-Cover Pull Box, Type 1, have a size range of 16 x 12 -in. to 36 x 30-in., mounting provision for optional panel, and meet basic functionality requirements for indoor applications that do not require oil- or dust-tight enclosures.
Description
24X20X8.62 N1 MED HC
Long Description
Medium Hinged-Cover Type 1, 24.00x20.00x8.62, Gray, Steel
Additional Information
ip rating
IP30
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A24N20BLP
GTIN
00783510860707
UPC
783510860707
Taxonomies, Classifications, and Categories
Type
Wall-Mounted / Pad-Mounted Enclosures
Packaging
Weight per each
33.7
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat