A36N30BLP - 36X30X8.62 N1 Med HC

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A36N30BLP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A36N30BLP
Description
36X30X8.62 N1 Med HC
Medium Hinged-Cover Type 1, 36.00X30.00X8.62, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Nema Type 1 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510861209 / 00783510861209
Weight per unit
72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
A36N30BLP - Other
 
A36N30BLP - Other
 
A36N30BLP - Other
Images
 
 
A36N30BLP - Large Image
 
A36N30BLP - Small Image
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
30
Height
36
Size
36.00x30.00x8.62 in
Depth
8.62
Descriptions
Description
36X30X8.62 N1 MED HC
extra long description
NVENT HOF A36N30BLP Enclosure 36.00
Long Description
Medium Hinged-Cover Type 1, 36.00x30.00x8.62, Gray, Steel
Product Type
Enclosure 36.00X30.00X8.62
Features
Medium Hinged-Cover Pull Box, Type 1, have a size range of 16 x 12 -in. to 36 x 30-in., mounting provision for optional panel, and meet basic functionality requirements for indoor applications that do not require oil- or dust-tight enclosures.
Additional Information
ip rating
IP30
Manufacturer Information
Brand
Hoffman Enclosures, Inc.
Manufacturers Part Number
A36N30BLP
GTIN
00783510861209
UPC
783510861209
Taxonomies, Classifications, and Categories
Type
Wall-Mounted / Pad-Mounted Enclosures
Packaging
Weight per each
72
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat