F1212GUC - 12X12 N1 Wway Uni U-Conn

Nvent Hoffman

  • $33.07 (Each)
  • $33.07 (Each)

  • $165.35 (Per 5)
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
F1212GUC
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F1212GUC
Description
12X12 N1 Wway Uni U-Conn
Universal U-Connector For Layin Wireway, Fits 12.00X12.00, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510519407 / 00783510519407
Weight per unit
13.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.07 (Each)
Standard Packaging
$165.35 (Per 5)
Resources
Images
 
 
F1212GUC - Large Image
 
F1212GUC - Small Image
Other Links
 
 
F1212GUC - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Height
12
Width
2.5
Descriptions
Product Type
U-Connector
Description
12X12 N1 WWAY UNI U-CONN
Features
U-Connectors are used to rigidly join fittings to lay-in wireway straight sections. Top swings aside to retain the lay-in feature. One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers.
Long Description
Universal U-Connector for LayIn Wireway, fits 12.00x12.00, Gray, Mild Steel
extra long description
NVENT HOF F1212GUC U-Connector
Additional Information
ip rating
IP30
Manufacturer Information
Manufacturers Part Number
F1212GUC
Brand
Nvent Hoffman
GTIN
00783510519407
UPC
783510519407
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
U-Connector
Packaging
Weight per each
13.25
Carton
1
Package
5
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat