F66GPA - 6X6 N1 PNL Adptr

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F66GPA
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F66GPA
Description
6X6 N1 PNL Adptr
Panel Adapter Layin Painted Wireway, 6.00X6.00, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510524203 / 00783510524203
Weight per unit
4.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F66GPA - Large Image
 
F66GPA - Small Image
Other Links
 
 
F66GPA - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
2.5
Height
6
Descriptions
Product Type
Panel Adapter
Description
6X6 N1 PNL ADPTR
Features
A flanged fitting which allows the wireway to be securely connected to an enclosure.
Long Description
Panel Adapter LayIn Painted Wireway, 6.00x6.00, Gray, Mild Steel
extra long description
NVENT HOF F66GPA Panel Adapter
Additional Information
ip rating
IP30
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F66GPA
GTIN
00783510524203
UPC
783510524203
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
ADAPTER
Packaging
Weight per each
4.1999
Carton
1
Package
5
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat