No Image Avaliable

AWN4232EB8LHUNV 4' 2LMP T8 WRAP

Columbia Lighting

Quantity: Add to Cart

  • Model
    Vendor
    Columbia Lighting
    Catalog Number
    AWN4232EB8LHUNV
    Manufacturer Number
    AWN4-232-EU
    Category
    Fluorescent - Wraparound
    Classification
    Fluorescent Fixtures & Accessories
    UNSPSC
    39111501 - Fluorescent fixtures
    UPC/EAN/GTIN
    00078531004859
    Weight per unit
    14.0 (lbs/each)
    Description

    AWN4232EB8LHUNV 4' 2LMP T8 Wrap

    Low Profile Type; Pre Painted With High Gloss Baked White Enamel Finish; 4 FT; 8 5/16 Inch; 4 FT/8 FT Lamp Length; 4 FT Nominal Length; Electronic Ballast Type; 2 Lamp(S); 32T8 Lamp Type; 32 W Lamp Wattage; Heavy Gauge Steel Housing Material

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 55.00 (Each)
    Stock
    Pineville
    2
    Alexandria
    0
    All Stores
    2 (Location List)
    Links & Documents
    Images
     
     
    AWN4232EB8LHUNV - Large Image
     
    AWN4232EB8LHUNV - Small Image
    Specifications Sheets
     
     
    AWN4232EB8LHUNV - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00078531004859
    UPC
    078531004859
    Brand
    COLUMBIA LIGHTING
    Item Type
    Wraparound Surface Fixture
    Product Type
    Fluorescent Ceiling Mount Light Fixture
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Item Number
    00485
    Vendor Number
    078531
    Lamp/Ballast Voltage
    120/277/347 V
    Number of Lamps
    2
    Lamp Wattage
    32 W
    Lamp Type
    32T8
    Nominal Length
    4 FT
    Length
    4 FT
    Lamp Length
    4 FT/8 FT
    Item Number
    485
    Commodity Code
    72100
    Commodity Code
    72322
    Vendor Number
    765
    Width
    8 5/16 Inch
    Model
    Awn
    Catalog Number
    AWN4-232-Eu
    Directory
    Cis
    Lens Type
    Clear Acrylic Prismatic Diffuser
    Commerce Sector
    Construction Materials
    Vendor Short Name
    Col
    Vendor Name
    Columbia Lighting
    Industry
    Electrical
    Ballast Type
    Electronic
    Industry
    Elx
    Commodity Description
    Fluorescent Surface Architectural & Specification Lighting
    Housing Material
    Heavy Gauge Steel
    Commodity Description
    Indoor Lighting - Fluorescent Fixtures
    Type
    Low Profile
    Additional Information
    Mounting Ceiling
    Finish
    Pre Painted With High Gloss Baked White Enamel
    Long Description
    Wraparound Fixture, Low Profile; 32T8 Lamp; 2 Lamp(S); Lamp/Ballast Voltage 120/277/347 V; Lamp Wattage 32 W; Lamp Length 4 FT/8 FT; Electronic Ballast; Clear Acrylic Prismatic Diffuser Lens; Length 4 FT; Width 8 5/16 Inch; Height 2 13/16 Inch

* All prices subject to change.

We Also Carry