No Image Avaliable

LF8CFV32EB 8" (1) 26/32/42W TRIPLE TUBE, VERTICAL

Prescolite Brand

Quantity: Add to Cart

  • Model
    Vendor
    Prescolite Brand
    Catalog Number
    LF8CFV32EB
    Manufacturer Number
    LF8CFV32EB
    Category
    Interior Fixtures - Tube Guards
    Classification
    Fluorescent Fixtures & Accessories
    UNSPSC
    39111515 - Downlighting fixtures
    UPC/EAN/GTIN
    00785235128308
    Weight per unit
    N/A
    Description

    LF8CFV32EB 8" (1) 26/32/42W Triple Tube, Vertical

    Lensed Downlight Type; 10 5/8 Inch; Ul, Csa Approval; Wet Location Application; Electronic Ballast Type; 1 Lamp(S); 4 Pin TRT Lamp Type; 26/32/42 W Lamp Wattage; 22 Gauge Galvanneal Steel Housing Material; 120/277 V Ballast/Line Voltage

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 52.74 (Each)
    Stock
    Little Rock
    58
    All Stores
    84 (Location List)
    Links & Documents
    Images
     
     
    LF8CFV32EB - Large Image
     
    LF8CFV32EB - Small Image
    Specifications Sheets
     
     
    LF8CFV32EB - Specification Sheet
    Installation Sheets
     
     
    LF8CFV32EB - Installation Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00785235128308
    UPC
    785235128308
    Brand
    PRESCOLITE BRAND
    Item Type
    Fluorescent Recessed Housing
    Product Type
    Fluorescent Downlight Housing
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Number of Lamps
    1
    Height
    10 5/8 Inch
    Ballast/Line Voltage
    120/277 V
    Item Number
    12830
    Vendor Number
    1314
    Housing Material
    22 Gauge Galvanneal Steel
    Lamp Wattage
    26/32/42 W
    Lamp Type
    4 Pin TRT
    Commodity Code
    72210
    Commodity Code
    72321
    Ceiling Opening Size
    8 1/4 Inch
    Nominal Aperture Size
    8 Inch
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Ballast Type
    Electronic
    Industry
    Elx
    Long Description
    Fluorescent Downlight, Lensed Downlight; 4 Pin TRT Lamp; 1 Lamp(S); 26/32/42 W Lamp Wattage; 120/277 V Ballast/Line Voltage; Electronic Ballast; Vertical Lamp Mounting; 8 Inch Nominal Aperture Size; Round Aperture Shape; Non Insulated Ceiling
    Commodity Description
    Fluorescent Recessed Architectural & Specification Lighting
    Type
    Lensed Downlight
    Catalog Number
    Lf8cfv32eb
    Ceiling Type
    Non Insulated
    Vendor Short Name
    Pres
    Vendor Name
    Prescolite MFG Corp
    Commodity Description
    Recessed Fixtures
    Aperture Shape
    Round
    Approval
    Ul, Csa
    Lamp Mounting Position
    Vertical
    Application
    Wet Location
  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Little Rock 58 $ 36.40 Add to Cart
    Cabot 26 $ 36.40 Add to Cart

* All prices subject to change.