We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
No Image Avaliable

CAN302 NEUTRAL BAR

Ilsco

Quantity: Add to Cart

  • Model
    Vendor
    Ilsco
    Catalog Number
    CAN302
    Manufacturer Number
    CAN-302
    Category
    Product Categories - Distribution Equipment
    Classification
    Connecting Materials
    UNSPSC
    39121100 - Distribution and control centers and accessories
    UPC/EAN/GTIN
    00783669026351
    Weight per unit
    1.0 (lbs/each)
    Description

    CAN302 Neutral Bar

    Length 3 Inch Length; Conductor Material Copper; 36 Terminal (14 to 6 Awg); Ilsco[R] Brand; Can Model; Approval Ul 486A, Ul 486B, Csa; Material High Strength Copper; Size 5 1/8 Inch W X 1 5/16 Inch H; Main Wire Size 6 Awg to 250 Kcmil

    Price & Packaging
    Minimum Order Quantity
    Call Store for Details
    Unit
    Special Order Item
    Carton
    None Available
    Standard Package
    None Available
    Stock
    Nacogdoches
    0
    All Stores
    0
    Links & Documents
    Images
     
     
    CAN302 - Large Image
     
    CAN302 - Small Image
    Specifications Sheets
     
     
    CAN302 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00783669026351
    UPC
    783669026351
    Brand
    ILSCO
    Item Type
    LOADCENTER GROUND BAR KIT
    Product Type
    Neutral Bar
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Commodity Code
    6440
    Commodity Description
    Connecting Mat'L - Terminal Blocks & Accessories
    Noun
    Neutral Bar
    Long Description
    Neutral Bar, 36 Tap; 250 MCM to 6 Awg Main, 14 Awg to 6 Awg Tap; Copper; 3 Inch; 5-1/8 Inch W; Ul, Csa
    Vendor Number
    783669
    Vendor Name
    Ilsco Corp
    Vendor Short Name
    Ilsco
    Item Number
    02635
    Catalog Number
    Can-302
    MSDS Form Number
    *
    Image Location
    Neutral Bar Image
    Item
    Neutral
    Number of Taps
    36
    Conductor Size
    250 MCM to 6 Awg Main, 14 Awg to 6 Awg Tap
    Material
    Copper
    Length
    3 Inch
    Length in inch
    3
    Length in inch - UOM
    In
    Size
    5-1/8 Inch W
    Approval
    Ul, Csa

* All prices subject to change.