No Image Avaliable

USPA350SSDB UNDERGROUND SPLICE KIT

Ilsco

Quantity: Add to Cart

  • Model
    Vendor
    Ilsco
    Catalog Number
    USPA350SSDB
    Manufacturer Number
    USPA-350SS-DB
    Category
    Conduits - Stainless Steel
    Classification
    Solderless Connectors - Splicing & Terminating Kits
    UNSPSC
    39121400 - Electrical lugs plugs and connectors
    UPC/EAN/GTIN
    00783669941104
    Weight per unit
    0.5000 (lbs/each)
    Description

    USPA350SSDB Underground Splice Kit

    In Line Water Tight Type; 8 5/8 Inch L Size; 10 Awg Stranded Min. Conductor Size; 350 Kcmil Max. Conductor Size; Aluminum/Copper Conductor Material; Ul 486D, Csa, Rus Approval; 600 V Voltage Rating; High Strength 6061-T6 Aluminum Alloy Body Material

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 30.07 (Each)
    Standard Package
    $ 90.21 (3 units)
    Stock
    Bossier City
    85
    All Stores
    95 (Location List)
    Links & Documents
    Images
     
     
    USPA350SSDB - Large Image
     
    USPA350SSDB - Small Image
    Specifications Sheets
     
     
    USPA350SSDB - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00783669941104
    UPC
    783669941104
    Brand
    ILSCO
    Item Type
    Mechanical Cable Splice
    Product Type
    Underground In Line Splice
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Minimum Conductor Size
    10 Awg Stranded
    Number of Screws
    2
    Number of Screws
    2
    Maximum Conductor Size
    350 Kcmil
    Maximum Conductor Size
    350 MCM
    Hex Size
    5/16 Inch
    Hex Size
    5/16 Inch
    Voltage Rating
    600 V
    Commodity Code
    6413
    Commodity Code
    64130
    Vendor Number
    783669
    Size
    8 5/8 Inch L
    Size
    8-5/8 Inch L
    Item Number
    94110
    Conductor Material
    Aluminum/Copper
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Industry
    Elx
    Insulation Type
    Epdm Rubber
    Insulation Type
    High Dielectric Epdm Rubber
    Body Material
    High Strength 6061-T6 Aluminum Alloy
    Vendor Short Name
    Ilsco
    Vendor Name
    Ilsco Corp
    Brand Name
    Ilsco[R]
    Type
    In Line Water Tight
    Type
    Inline Water Tight
    Additional Information
    Packaging Quantity 3; Temperature Rating 90 Deg C; Torque Rating 350 LB-Inch
    Approval
    Rea
    Commodity Description
    Solderless Connectors - Splicing & Terminating Kits
    Long Description
    Splice, Inline Water Tight; High Dielectric Epdm Rubber; 600 V; Conductor Size 10 Awg Stranded; 350 MCM; Conductor Material Aluminum/Copper; High Strength 6061-T6 Aluminum Alloy Body; 2 Screws; 5/16 Inch Hex Size; Size 8-5/8 Inch L; Approval Rea
    Commodity Description
    Splicing & Terminating Kits
    Approval
    Ul 486D, Csa, Rus
    Long Description
    Underground In Line Splice, In Line Water Tight Type; 8 5/8 Inch L Size; 10 Awg Stranded Min. Conductor Size; 350 Kcmil Max. Conductor Size; Aluminum/Copper Conductor Material; Ul 486D, Csa, Rus Approval; 600 V Voltage Rating
    Model
    Uspa
    Catalog Number
    Uspa-350SS-DB
    Model
    Uspa-SS
  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Houston RDC 1 $ 13.54 Add to Cart

* All prices subject to change.