EXB12126N34 - Enclosure Size: Exb-12126

Killark

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EXB12126N34
Manufacturer
Killark
Manufacturer's Part Number
EXB-12126 N34
Description
Enclosure Size: Exb-12126
Exb Series, 12 X 12 X 6, Class I, Ii, Iii, Bcdefg, Cast Aluminum, Type 4, Bolted Enclosure
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 9 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121314 - Explosion proof enclosure
UPC/GTIN
783936119014 / 00783936119014
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EXB12126N34 - Large Image
 
EXB12126N34 - Small Image
Other Links
 
 
EXB12126N34 - Other
 
EXB12126N34 - Other
 
EXB12126N34 - Other
 
EXB12126N34 - Other
 
EXB12126N34 - Other
Attachments
 
 
EXB12126N34 - Specification Sheet
Brochures
 
 
EXB12126N34 - Brochure
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
Aluminum, Copper Free (less than 4/10 of 1%)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
20
Size
20 in x 25 in x 17.5 in
Width
25
Descriptions
Product Type
Quant Encl 12X12X6 Cast Al
extra long description
KLRK EXB-12126 N34 QUANT ENCL 12X12
Description
ENCLOSURE SIZE: EXB-12126
Long Description
EXB Series, 12 X 12 X 6, Class I, II, III, BCDEFG, Cast Aluminum, Type 4, Bolted Enclosure
Special Features
Copper-free cast aluminum construction - high strength, lighter in weight, and corrosion resistant. Fewer cover bolts - computer-aided design lessens the number of cover bolts by eliminating corner bolts. Reduces installation and maintenance time. Gaskete
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
EXB-12126 N34
series
EXB
sub brand
QUANTUM
GTIN
00783936119014
UPC
783936119014
Taxonomies, Classifications, and Categories
Type
JUNCTION BOX
Packaging
Weight per each
75
Carton
1
Uses, Certifications, and Standards
nema rating
3, 4, 4X
Mounting
Ductile mounting lugs
Application
Locations made hazardous due to the presence of flammable gases or vapors, combustible dust, or easily ignitable fibers and flyings, and areas which are subject to corrosion, weather, and dampness. Petroleum refineries, chemical and petrochemical plants w
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat