CL800 - Digital Clamp Meter, Ac Auto-Range TRMS

Klein Tools

  • $144.23 (Each)
  • $144.23 (Each)

Availability: In Stock Locally
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
CL800
Manufacturer
Klein Tools
Manufacturer's Part Number
CL800
Description
Digital Clamp Meter, Ac Auto-Range TRMS
Digital Clamp Meter, 1 HZ to 500 KHZ, 600 A, 1000 V Ac/DC, Battery Powered, 1-35/64 In Height, 9-3/32 In Length, 3-13/16 In Width, 0.78 LB, LCD Display, -14 °F Operating Temperature, +1000 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644690167 / 00092644690167
Weight per unit
0.781 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.23 (Each)
Resources
Other Links
 
 
CL800 - Other
 
CL800 - Other
 
CL800 - Other
 
CL800 - Other
 
CL800 - Other
 
CL800 - Other
 
CL800 - Other
Images
 
 
CL800 - Large Image
 
CL800 - Large Image
 
CL800 - Large Image
 
CL800 - Large Image
 
CL800 - Large Image
 
CL800 - Small Image
 
CL800 - Large Image
Specifications Sheets
 
 
CL800 - Specification Sheet
Attachments
 
 
CL800 - Specification Sheet
360 Images
 
 
CL800 - 360 Image
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
1000 V ac/dc
Material
Plastic/Electronics
Dimensions and Weight
Height
1-35/64 in;39.3 mm
Length
9-3/32 in;231 mm
Width
3-13/16 in;96.8 mm
Overall Length
9.09" (23.1 cm)
Descriptions
Product Type
Digital Clamp Meter
Long Description
Digital Clamp Meter, 1 Hz to 500 kHz, 600 A, 1000 V ac/dc, Battery Powered, 1-35/64 in Height, 9-3/32 in Length, 3-13/16 in Width, 0.78 lb, LCD Display, -14 °F Operating Temperature, +1000 °F Operating Temperature
Features
Klein Tools CL800 is an automatically ranging true root mean squared (TRMS) digital clamp-meter that measures AC/DC voltage, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. It also features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined wit
Short Description
Digital Clamp Meter, 1000 VAC/dc, 600 A, AC/DC Auto-Ranging
extra long description
KLEIN CL800 Digital Clamp Meter AC/
Description
DIGITAL CLAMP METER, AC AUTO-RANGE TRMS
Special Features
Features Low Battery Indicator and Auto Shut Off
Additional Information
ac current
600 A
for use with
Clamp
includes
Pouch;Test leads with CAT III/CAT IV;Safety Caps;Thermocouple with Adapter (Temperature-Measuring Models Only);Battery
Display Type
LCD
Standards Met
CE Certified;cETLus Listed
Minimum Operating Temperature
-14 °F;-26 °C
Maximum Operating Temperature
+1000 °F;+538 °C
package quantity
1 ct
Power Source
Battery
Jaw Length
0.813 (2.1 cm)Jaw Thickness0.813 (2.1 cm)
Jaw Width
1.188 (3 cm)Joint TypeHot RivetedMaterialSteelOverall Length8.063 (20.5 cm)
Overall Height
1.55" (3.9 cm)
Voltage
1000V AC; 1000V DC
Temperature Range
-14° - 1000°F (-26° - 538°C)
Overall Width
3.81" (9.7 cm)
display
6000 Count LCD
Capacitance
6000µF
included
Digital Clamp Meter; Carrying Case; 41" (1041.4 mm) Test Leads; Thermocouple with Adapter; Batteries
functions
Test leads measure AC/DC voltage, resistance, continuity, frequency and capacitance and tests diodes. Thermocouple probe measures temperature.
tether capable
No
Manufacturer Information
Manufacturers Part Number
CL800
Brand
Klein Tools
GTIN
00092644690167
UPC
092644690167
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Diagonal Cutting Pliers
Packaging
Weight
0.78 lb;0.35 kg
Weight per each
0.781
Carton
1
Uses, Certifications, and Standards
Frequency Rating
1 Hz to 500 kHz
Application
Measures Current
standard
CAT IV 600V; CE Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat