K36 - Slotted Screw Holding Screwdriver 6"

Klein Tools

  • $11.86 (Each)
  • $11.86 (Each)

  • $35.58 (Per 3)
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
K36
Manufacturer
Klein Tools
Manufacturer's Part Number
K36
Description
Slotted Screw Holding Screwdriver 6"
Slotted Screw Holding Screwdriver, Steel Blade Material, 1/4 In Tip Size, 9-3/4 In Overall Length, Round Shank, 6 In Shank Length, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644322488 / 00092644322488
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.86 (Each)
Standard Packaging
$35.58 (Per 3)
Resources
Images
 
 
K36 - Small Image
 
K36 - Large Image
 
K36 - Video
Other Links
 
 
K36 - Other
 
K36 - Other
Brochures
 
 
K36 - Brochure
Attachments
 
 
K36 - Specification Sheet
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
Steel
Material, Color, and Finish
Blade Material
Steel
Handle Material
Plastic
Handle Color
Red
Dimensions and Weight
Overall Length
9-3/4 in;247.7 mm
Descriptions
Product Type
Slotted Screw-Holding Screwdriver
Slotted Screw Holding Screwdriver
Description
SLOTTED SCREW HOLDING SCREWDRIVER 6"
Long Description
Slotted Screw Holding Screwdriver, Steel Blade Material, 1/4 in Tip Size, 9-3/4 in Overall Length, Round Shank, 6 in Shank Length, 0.15 lb
Features
Start and drive 1/4'' slotted screws with one hand. Great when you're working in hard-to-reach places.
Short Description
Slotted Screw-Holding Screwdriver, Steel, 6"
Additional Information
Tip Size
1/4 in;6.4 mm
Tip Style
Slotted
Shank Type
Round
Shank Length
6 in;152.4 mm
Made in USA
yes
media
Yes
tip type
Screw Holding
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
K36
GTIN
00092644322488
UPC
092644322488
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.15 lb;0.07 kg
Weight per each
0.15
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat