No Image Avaliable

FLM2 2A 250V TD MIDGET FUSE

Littelfuse

Quantity: Add to Cart

  • Model
    Vendor
    Littelfuse
    Catalog Number
    FLM2
    Manufacturer Number
    FLM002
    Category
    Non-Rejection - Time Delay
    Classification
    Midget Fuses
    UNSPSC
    39121609 - Midget fuses
    UPC/EAN/GTIN
    00079458140415
    Weight per unit
    0.0100 (lbs/each)
    Description

    FLM2 2A 250V TD Midget Fuse

    Time Delay Characteristics; 250 Vac; 2 Ampere; Interrupting Rating 10000 Ampere (Symmetrical); Ferrule Terminal; Diameter 13/32 Inch; Length 1-1/2 Inch; Approval Ul 248-14, Csa; Powr-Gard[T] Brand; FLM Model

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 7.06 (Each)
    Standard Package
    $ 70.60 (10 units)
    Stock
    Terrell
    20
    Tyler
    18
    All Stores
    123 (Location List)
    Links & Documents
    Images
     
     
    FLM2 - Large Image
     
    FLM2 - Small Image
    Specifications Sheets
     
     
    FLM2 - Specification Sheet
    Attachments
     
     
    FLM2 - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00079458140415
    UPC
    079458140415
    Brand
    N/A
    Item Type
    Midget Fuse
    Product Type
    Midget Fuse
    MSDS Form Number
    *
    Vendor Number
    079458
    Length
    1-1/2 Inch
    Interrupting Rating
    10000 Ampere (Symmetrical)
    Diameter
    13/32 Inch
    Item Number
    14041
    Current Rating
    2 Ampere
    Voltage Rating
    250 Vac
    Commodity Code
    6111
    Commodity Code
    61110
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Commodity Description
    Distribution Fuses - Renewable & Non-Renewable
    Commodity Description
    Distribution Fuses- Renewable & Non-Renewable
    Industry
    Electrical
    Terminal Type
    Ferrule
    Model
    FLM
    Catalog Number
    FLM002
    Noun
    Fuse
    Image Location
    Fuse Image
    Vendor Short Name
    L-Fse
    Vendor Name
    Littelfuse Inc
    Long Description
    Midget Fuse, Time Delay Characteristics; 250 Vac; 2 Ampere; Interrupting Rating 10000 Ampere (Symmetrical); Ferrule Terminal; Diameter 13/32 Inch; Length 1-1/2 Inch; Approval Ul 248-14, Csa; Powr-Gard? Brand; FLM Model
    Long Description
    Midget Fuse, Time Delay Characteristics; 250 Vac; 2 Ampere; Interrupting Rating 10000 Ampere (Symmetrical); Ferrule Terminal; Diameter 13/32 Inch; Length 1-1/2 Inch; Approval Ul 248-14, Csa; Powr-Gard[T] Brand; FLM Model
    Brand Name
    Powr-Gard[T]
    Characteristics
    Time Delay
    Approval
    Ul 248-14, Csa

    • FLM002

      Midget Fuse


    • FNM-2

      Midget Fuse


    • MEN2

      Midget Fuse


    • TRM2

      Midget Fuse

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Little Rock 9 $ 2.89 Add to Cart
    Cabot 10 $ 2.89 Add to Cart

* All prices subject to change.

We Also Carry