No Image Avaliable

LRU663M 60A TO 30A 600V FUSE REDUCER

Littelfuse

Quantity: Add to Cart

  • Model
    Vendor
    Littelfuse
    Catalog Number
    LRU663M
    Manufacturer Number
    Category
    Fuses - Reducers, Pullers, & Clip Clamps
    Classification
    Reducers, Pullers, &Clip Clamps
    Weight per unit
    Description

    LRU663M 60A to 30A 600V Fuse Reducer

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 24.14 (Each)
    Stock
    Tyler
    3
    All Stores
    4 (Location List)
    Links & Documents
    Images
     
     
    LRU663M - Large Image
     
    LRU663M - Small Image
     
    LRU663M - Trade Image
    Specifications Sheets
     
     
    LRU663M - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    N/A
    UPC
    N/A
    Brand
    N/A
    Item Type
    N/A
    Product Type
    N/A
    MSDS Form Number
    *
    Vendor Number
    079458
    Item Number
    11407
    600 V Fuse Current Rating
    30 Ampere
    600 V Clip Current Rating
    60 Ampere
    Commodity Code
    6133
    Commodity Code
    61330
    Commodity Description
    Accy, Fuseholders & Fuseblk - Clips, Redcrs, Rejctrs, Etc.
    Directory
    Cis
    Fuse Type
    Class H, Class K5
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Long Description
    Fuse Reducer, Class H, Class K5 Fuse; 600 V Fuse Current Rating 30 Ampere; 600 V Clip Current Rating 60 Ampere; Approval Ul, Csa; Powr-Gard?, Littelfuse? Brand; Lru Model
    Long Description
    Fuse Reducer, Class H, Class K5 Fuse; 600 V Fuse Current Rating 30 Ampere; 600 V Clip Current Rating 60 Ampere; Approval Ul, Csa; Powr-Gard[T], Littelfuse[R] Brand; Lru Model
    Vendor Short Name
    L-Fse
    Vendor Name
    Littelfuse Inc
    Model
    Lru
    Catalog Number
    Lru-663M
    Brand Name
    Powr-Gard[T], Littelfuse.
    Brand Name
    Powr-Gard[T], Littelfuse[R]
    Noun
    Reducer
    Image Location
    Reducer Image
    Approval
    Ul, Csa
  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Palestine 1 $ 10.16 Add to Cart

* All prices subject to change.

We Also Carry