No Image Avaliable

TWR20W LEV TWR20-W 20A-125V T&WR COMM

Leviton Manufacturing Company

Quantity: Add to Cart

  • Model
    Vendor
    Leviton Manufacturing Company
    Catalog Number
    TWR20W
    Manufacturer Number
    TWR20-W
    Category
    Product Categories - Distribution Equipment
    Classification
    Residential Switches
    UNSPSC
    39121406 - Electrical receptacles
    UPC/EAN/GTIN
    00078477381854
    Weight per unit
    N/A
    Description

    TWR20W Lev TWR20-W 20A-125V T&WR Comm

    Duplex Type; Nylon Body/Face Material; White Color; 5-20R Configuration; 3 Wire(S); Commercial, Industrial Grade; Ul 498, Csa C22.2, Nom 057 Approval; 125 V Voltage Rating; 20 Ampere Current Rating; Grounding; 2 Pole(S); Tamper/Weather Resistant

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 8.63 (Each)
    Carton
    $ 86.25 (10 units)
    Standard Package
    $ 431.25 (50 units)
    Stock
    Nacogdoches
    0
    All Stores
    0
    Links & Documents
    Images
     
     
    TWR20W - Large Image
     
    TWR20W - Small Image
    Specifications Sheets
     
     
    TWR20W - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00078477381854
    UPC
    078477381854
    Brand
    LEVITON MANUFACTURING COMPANY INC
    Item Type
    Duplex/Single Receptacle
    Product Type
    Straight Blade Receptacle
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Vendor Number
    078477
    Voltage Rating
    125 V
    Number of Poles
    2
    Current Rating
    20 Ampere
    Number of Wires
    3
    Item Number
    38185
    Configuration
    5-20R
    Configuration
    5-20R
    Commodity Code
    51200
    Vendor Number
    78477
    Additional Information
    Applicable Standard Ansi, Nema WD 2, Nema WD 6; Operating Temperature -40 to 60 Deg C
    Wiring
    Back, Side
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Grade
    Commercial, Industrial
    Type
    Duplex
    Industry
    Electrical
    Industry
    Elx
    Commodity Description
    Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Prot
    Ground Type
    Grounding
    Grade
    Industrial
    Vendor Short Name
    Lev
    Vendor Name
    Leviton MFG CO.
    Brand Name
    Leviton[R]
    Material
    Nylon Body/Face
    Material
    Nylon Face/Body, Nickel Plated Brass Strap
    Long Description
    Receptacle, Duplex; Tamper Resistant, Weather Resistant; 5-20R; 2 Pole; 3 Wire; 125 V; 20 Ampere; Grounding; Nylon Face/Body, Nickel Plated Brass Strap; White; Back, Side Wiring; Industrial Grade; Approval Ul, Csa; Leviton[R] Brand
    Commodity Description
    Receptacles & Surge Protectors
    Wiring
    Side
    Long Description
    Straight Blade Receptacle, Duplex; Tamper/Weather Resistant; 5-20R Configuration; 2 Pole; 3 Wire; 125 V Voltage Rating; 20 Ampere Current Rating; Grounding; Nylon Body/Face Material; White Color; Side Wiring; Commercial, Industrial Grade
    Constructional Feature
    Tamper Resistant, Weather Resistant
    Constructional Feature
    Tamper/Weather Resistant
    Catalog Number
    TWR20-W
    Approval
    Ul 498, Csa C22.2, Nom 057
    Approval
    Ul, Csa
    Color
    White

* All prices subject to change.