2FSL448LEZ1LP835 - Liaf 2FSL4-48L-EZ1-LP835

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2FSL448LEZ1LP835
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
2FSL448LEZ1LP835
Description
Liaf 2FSL4-48L-EZ1-LP835
FS Series Recessed Led, 2X4, Nominal 4800 Lumens, Eldoled Dimming 1PCT, 80+ Cri, 3500K, Sku - 224P21
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Indoor Hid Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
820476876097 / 00820476876097
Weight per unit
25.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
2FSL448LEZ1LP835 - Other
 
2FSL448LEZ1LP835 - Other
 
2FSL448LEZ1LP835 - Other
 
2FSL448LEZ1LP835 - Other
 
2FSL448LEZ1LP835 - Other
Images
 
 
2FSL448LEZ1LP835 - Large Image
 
2FSL448LEZ1LP835 - Large Image
 
2FSL448LEZ1LP835 - Large Image
 
2FSL448LEZ1LP835 - Small Image
Attachments
 
 
2FSL448LEZ1LP835 - Specification Sheet
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
120-277 V
Lamp Type
LED - Static
Ballast Type
Not Applicable
Wattage
Not Applicable
Number of Lamps
Not Applicable - No Bulb
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
color rendering index (cri)
80
Lens Material
Acrylic
Finish
Matte
fixture material
steel
Style
Traditional
Color
White
Lens Color
WHITE
Dimensions and Weight
Width
24
Length
48
Height
4.375
Descriptions
Description
LIAF 2FSL4-48L-EZ1-LP835
extra long description
LITH 2FSL4 48L EZ1 LP835 FS Series
Long Description
FS Series recessed LED, 2x4, Nominal 4800 lumens, eldoLED dimming 1pct, 80+ CRI, 3500K, SKU - 224P21
Special Features
The FS Series recessed LED achieves the perfect combination of advanced LED technology, modern aesthetics and value. Its remarkable energy savings, long life and exceptional performance make it ideal for office, school, retail and healthcare applications. The FS Series makes it easy and affordable to transition from fluorescent to LED.
Product Type
Troffer
Additional Information
pallet quantity
16
lumens
4800 LM
Warranty
5
average life
50,000
Power Source
Hardwired
Socket Type
Not Applicable
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
2FSL448LEZ1LP835
GTIN
00820476876097
UPC
820476876097
Taxonomies, Classifications, and Categories
Category Description
Indoor HID Lighting
Type
Troffer
Trade Size
aperture size
2x4
Packaging
Weight per each
25.15
Carton
1
Uses, Certifications, and Standards
standard
CSADLC Premium,DLC Standard
Application
Education,Offices & Banks,Retail
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat