No Image Avaliable

U2594X 320A 3PH OH/UG 7T HD LVR BYPASS METER SOCKET

Milbank

Quantity: Add to Cart

  • Model
    Vendor
    Milbank
    Catalog Number
    U2594X
    Manufacturer Number
    U2594-X
    Category
    Meter Equipment - Meter Sockets & Gangable Meter Sockets
    Classification
    Temp. Power Panels & Accessories
    UNSPSC
    39121102 - Meter centers or sockets
    UPC/EAN/GTIN
    00784572135529
    Weight per unit
    56.0 (lbs/each)
    Description

    U2594X 320A 3PH Oh/Ug 7T HD LVR Bypass Meter Socket

    Ringless Type; 19 Inch L X 6 1/2 Inch W X 34 1/8 Inch H Size; Powder Coated G90 Galvanized Steel Enclosure Material; Ul Approval; 600 Vac At 60 HZ Voltage Rating; Surface Mounting; Nema 3R Enclosure; 400 Ampere Current Rating

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 513.33 (Each)
    Standard Package
    $ 1,026.66 (2 units)
    Stock
    Alexandria
    4
    All Stores
    39 (Location List)
    Links & Documents
    Images
     
     
    U2594X - Large Image
     
    U2594X - Small Image
    Specifications Sheets
     
     
    U2594X - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00784572135529
    UPC
    784572135529
    Brand
    MILBANK
    Item Type
    Single Position Meter Socket
    Product Type
    Single Position Meter Socket
    Knockouts
    (1) 1/4 Inch, (1) (1/2-Inch-3/4 Inch-1 Inch), (1) 3 Inch, (2) 4 Inch Concentric Knockout
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Item Number
    13552
    Size
    17-3/4 Inch W X 6-1/2 Inch D X 34-1/8 Inch H
    Circuit Configuration
    3 Phase 4 Wire
    Current Rating
    320 Ampere (Continuous), 400 Ampere (Maximum)
    Commodity Code
    3500
    Voltage Rating
    600 Vac
    Number of Jaws
    7
    Vendor Number
    784572
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Commodity Description
    Distribution Equipt - Meter Sockets & Mounting Assemblies
    Industry
    Electrical
    Additional Information
    Includes 3/8 Inch X 16 Tpi Line/Load Stud
    Hub Type
    Large Closing Plate
    Bypass Switch Type
    Lever
    Long Description
    Meter Socket, Ringless; Service Type Overhead/Underground; Circuit Configuration 3 Phase 4 Wire; 600 Vac; 320 Ampere (Continuous), 400 Ampere (Maximum); Lever Bypass Switch; 7 Jaw(S); Large Closing Plate Hub
    Vendor Short Name
    Milb
    Vendor Name
    Milbank MFG CO
    Service Type
    Overhead/Underground
    Type
    Ringless
    Model
    U
    Catalog Number
    U2594-X
    Approval
    Ul

* All prices subject to change.

We Also Carry