4760 - Turnlok Single Rec 3W 15A 277V

Legrand-Pass & Seymour

  • $22.63 (Each)
  • $22.63 (Each)

  • $226.30 (Per 10)

  • $1,131.49 (Per 50)

  • $2,262.98 (Per 100)
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
4760
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
4760
Description
Turnlok Single Rec 3W 15A 277V
Turnlok Single Receptacle 3WIRE 15AMP 277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007476002 / 00785007476002
Weight per unit
0.2455 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.63 (Each)
Carton
$226.30 (Per 10)
Standard Packaging
$1,131.49 (Per 50)
Resources
Images
 
 
4760 - Large Image
 
4760 - Small Image
Attachments
 
 
4760 - Specification Sheet
Other Links
 
 
4760 - Other
 
4760 - Other
 
4760 - Other
Brochures
 
 
4760 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Poles
2
Voltage Rating
277
Number of Wires
3
Wire Size
4
Material
Nylon;Other
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
4 in
Descriptions
Product Type
Turnlok Single Rec 3W 15A 277V
Description
TURNLOK SINGLE REC 3W 15A 277V
extra long description
P&S 4760 TURNLOK SINGLE REC 3W 15A
Long Description
Turnlok Single Receptacle 3wire 15amp 277v
Special Features
Locking Device, impact resistant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
4760
sub brand
Pass & Seymour
GTIN
00785007476002
UPC
785007476002
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Turnlock Single Receptacle
Packaging
Weight per each
0.2455
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Industrial Spec Grade
nema rating
L7-15R
Mounting
Receptacle
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat