We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
No Image Avaliable

660WG SP 15A TOG SWITCH

Pass and Seymour

Quantity: Add to Cart

  • Model
    Vendor
    Pass and Seymour
    Catalog Number
    660WG
    Manufacturer Number
    660-WG
    Category
    N/A
    Classification
    Residential Switches
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00785007660135
    Weight per unit
    0.1200 (lbs/each)
    Description

    660WG SP 15A Tog Switch

    Toggle; 15 Ampere; 120 Vac; Power Rating 1/2 HP At 120 Vac; Operation Type Single Pole; Thermoplastic Toggle; White; Side Wiring; Size 1.25 Inch W X 1.09 Inch D X 4.195 Inch H; Wall Plate Not Included; Application Commercial, Industrial, Residential

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 0.68 (Each)
    Carton
    $ 6.80 (10 units)
    Standard Package
    $ 68.00 (100 units)
    Stock
    Nacogdoches
    320
    All Stores
    19,928 (Location List)
    Links & Documents
    Images
     
    660WG - Large Image
     
    660WG - Small Image
    Specifications Sheets
     
    660WG - Specification Sheet
    Attachments
     
    660WG - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00785007660135
    UPC
    785007660135
    Brand
    PASS AND SEYMOUR
    Item Type
    Standard AC Switch
    Product Type
    Toggle Switch
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Commodity Code
    5110
    Commodity Description
    Gen Purpose Wiring Devices - Gen Purpose Switches
    Noun
    Wall Switch
    Long Description
    Toggle Switch, Toggle; 15 Ampere; 120 Vac; Power Rating 1/2 HP At 120 Vac; Operation Type Single Pole; Thermoplastic Toggle; White; Side Wiring; Size 1.25 Inch W X 1.09 Inch D X 4.195 Inch H; Wall Plate Not Included
    Vendor Number
    785007
    Vendor Name
    Pass & Seymour Inc Wiring Devices & Accessories
    Vendor Short Name
    P&S
    Item Number
    66013
    Catalog Number
    660-WG
    MSDS Form Number
    *
    Image Location
    Wall Switch Image
    Brand Name
    Trademaster[R]
    Model
    660
    Type
    Toggle
    Current Rating
    15 Ampere
    Voltage Rating
    120 Vac
    Power Rating
    1/2 HP At 120 Vac
    Operation Type
    Single Pole
    Material
    Thermoplastic Toggle
    Color
    White
    Wiring
    Side
    Size
    1.25 Inch W X 1.09 Inch D X 4.195 Inch H
    Wall Plate Included
    0
    Application
    Commercial, Industrial, Residential
    Additional Information
    Applicable Standard Nema WD-1; Grounded

    Large Image

    Small Image

    Attachments

    Manufacturer's Specification Sheet


    • 1301-7W

      Standard Ac Switch


    • 1301-7W-BOX

      Standard Ac Switch


    • 1451-2W

      Standard Ac Switch


    • 6000-W

      Specialty Toggle Switch


    • 660-WG

      Standard Ac Switch


    • RS115SW

      Specialty Toggle Switch


    • RS115W

      Specialty Toggle Switch

  • Location Quantity In Surplus Surplus Price / Unit  
    Arlington Branch 1 $ 0.45 Add to Cart
    Cedar Park 1 $ 0.45 Add to Cart
    West Monroe 20 $ 0.45 Add to Cart
    Mansfield 1 $ 0.45 Add to Cart

* All prices subject to change.

We Also Carry