No Image Avaliable

7621 SGL RCPT-NEMA7-20R

Pass and Seymour

Quantity: Add to Cart

  • Model
    Vendor
    Pass and Seymour
    Catalog Number
    7621
    Manufacturer Number
    7621
    Category
    Conduits - Stainless Steel
    Classification
    N/A
    UNSPSC
    39121406 - Electrical receptacles
    UPC/EAN/GTIN
    00785007762105
    Weight per unit
    0.2200 (lbs/each)
    Description

    7621 SGL RCPT-NEMA7-20R

    Single Type; 7-20R Configuration; 3 Wire(S); Specification Grade; 277 Vac Voltage Rating; 20 Ampere Current Rating; Self Grounding; 2 Pole(S); Applicable Standard Nema WD-1/WD-6; Overall Dimension 1.555 Inch W X 1.144 Inch D X 4.031 Inch H

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 20.60 (Each)
    Stock
    Longview
    15
    All Stores
    31 (Location List)
    Links & Documents
    Images
     
     
    7621 - Large Image
     
    7621 - Small Image
    Specifications Sheets
     
     
    7621 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00785007762105
    UPC
    785007762105
    Brand
    LEGRAND-PASS & SEYMOUR
    Item Type
    Duplex/Single Receptacle
    Product Type
    Straight Blade Receptacle
    MSDS Form Number
    *
    Number of Poles
    2
    Current Rating
    20 Ampere
    Voltage Rating
    277 V
    Number of Wires
    3
    Commodity Code
    5120
    Commodity Code
    51200
    Configuration
    7-20R
    Catalog Number
    7621
    Item Number
    76210
    Vendor Number
    785007
    Additional Information
    Applicable Standard Nema WD 1
    Additional Information
    Applicable Standard Nema WD 1
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Noun
    Flush Receptacle
    Image Location
    Flush Receptacle Image
    Commodity Description
    Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Prot
    Brand Name
    Legrand.
    Brand Name
    Legrand[R]
    Vendor Short Name
    P&S
    Vendor Name
    Pass & Seymour Inc Wiring Devices & Accessories
    Type
    Single
    Long Description
    Single Receptacle, Single; 7-20R; 2 Pole; 3 Wire; 277 V; 20 Ampere; Approval Ul 498; Legrand? Brand; Applicable Standard Nema WD 1
    Long Description
    Single Receptacle, Single; 7-20R; 2 Pole; 3 Wire; 277 V; 20 Ampere; Approval Ul 498; Legrand[R] Brand; Applicable Standard Nema WD 1
    Approval
    Ul 498

    • 7621

      Duplex/Single Receptacle


    • 834B-BOX

      Duplex/Single Receptacle

* All prices subject to change.