SP33W - Smooth Wall Plate 3G BLNK Box MT WH

Legrand-Pass & Seymour

  • $10.23 (Each)
  • $10.23 (Each)

  • $1,534.50 (Per 150)
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
SP33W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP33W
Description
Smooth Wall Plate 3G BLNK Box MT WH
Wall Plate, 3 Gang, 7.8 In, 0.070 In Thickness, Thermoplastic, White, 0.16371 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007186987 / 00785007186987
Weight per unit
0.1707 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.23 (Each)
Standard Packaging
$1,534.50 (Per 150)
Resources
Images
 
 
SP33W - Large Image
 
SP33W - Small Image
Attachments
 
 
SP33W - Specification Sheet
Other Links
 
 
SP33W - Other
 
SP33W - Other
 
SP33W - Other
Brochures
 
 
SP33W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Material
Thermoplastic
gang
3
insulation
None
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
7.8 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 3 gang, 7.8 in, 0.070 in Thickness, ThermoPlastic, White, 0.16371 lb
Features
Smooth Wall Plate 3gang Blank Box Mount White
Short Description
3 Gang, Wall Mount, Wall Plate, White, 2 Toggle, 1 Duplex
Special Features
Individually Wrapped;Non-Combustible Mar-Proof Material
Description
SMOOTH WALL PLATE 3G BLNK BOX MT WH
extra long description
P&S SP33W SMOOTH WALL PLATE 3G BLNK
Additional Information
dimensions
7.8 in
Mounting Type
Wall Mount
package quantity
1 ct
Standards Met
UL 514;CSA Certified;RoHS Compliant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP33W
sub brand
Pass & Seymour
GTIN
00785007186987
UPC
785007186987
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.16371 lb
Weight per each
0.1707
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat