TE1LA - Tele 4 Conductor 1G TP Plate La

Legrand-On-Q

  • $3.43 (Each)
  • $3.43 (Each)

  • $34.32 (Per 10)

  • $343.16 (Per 100)
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
TE1LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPTE1LA
Description
Tele 4 Conductor 1G TP Plate La
Single Gang Opening Modular Four Conductor Telephone Jack With Wall Plate. Light Almond.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007247664 / 00785007247664
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.43 (Each)
Carton
$3.43 (Each)
Standard Packaging
$34.32 (Per 10)
Resources
Images
 
 
TE1LA - Large Image
 
TE1LA - Small Image
Attachments
 
 
TE1LA - Specification Sheet
Other Links
 
 
TE1LA - Other
Brochures
 
 
TE1LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1
Number of Gangs
1
insulation
None
Material
Thermoplastic
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Thickness
.35 in
Size
4.7 in
Descriptions
extra long description
OnQ TPTE1LA TELE 4 CONDUCTOR 1G TP
Product Type
Tele 4 Conductor 1G TP Plate La
Description
TELE 4 CONDUCTOR 1G TP PLATE LA
Long Description
Single gang opening modular four conductor telephone jack with wall plate. Light Almond.
Special Features
Molded of rugged, indestructible self extinguishing nylon
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
TPTE1LA
sub brand
On-Q
GTIN
00785007247664
UPC
785007247664
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.12
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat