TP2 - Trademaster WP 2G 2 Toggle BN

Legrand-Pass & Seymour

  • $1.17 (Each)
  • $1.17 (Each)

  • $117.10 (Per 100)

  • $234.20 (Per 200)
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
TP2
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP2
Description
Trademaster WP 2G 2 Toggle BN
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Brown, 0.0953 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007274073 / 00785007274073
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.17 (Each)
Carton
$1.17 (Each)
Standard Packaging
$234.20 (Per 200)
Resources
Images
 
 
TP2 - Large Image
 
TP2 - Small Image
 
TP2 - Large Image
Attachments
 
 
TP2 - Specification Sheet
Other Links
 
 
TP2 - Other
 
TP2 - Other
 
TP2 - Other
Brochures
 
 
TP2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Thermoplastic
gang
2
insulation
Bare
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Features
Trademaster Wall Plate 2gang 2toggle Brown
Short Description
2 Gang, Wall Mount, Wall Plate, Brown, Toggle and Decorator
Long Description
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Brown, 0.0953 lb
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Description
TRADEMASTER WP 2G 2 TOGGLE BN
extra long description
P&S TP2 TRADEMASTER WP 2G 2 TOGGLE
Additional Information
dimensions
4.75 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Made in USA
yes
Standards Met
UL 514;RoHS Compliant;cULus Listed
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP2
sub brand
Pass & Seymour
GTIN
00785007274073
UPC
785007274073
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0953 lb
Weight per each
0.076
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat