No Image Avaliable

WDT100I DUAL TECH WL SENSOR

Pass and Seymour

Quantity: Add to Cart

  • Model
    Vendor
    Pass and Seymour
    Catalog Number
    WDT100I
    Manufacturer Number
    WDT100-I
    Category
    Conduits - Stainless Steel
    Classification
    Miscellanious Residential Devices
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00785007004830
    Weight per unit
    0.1000 (lbs/each)
    Description

    WDT100I Dual Tech WL Sensor

    Occupancy Sensor With Relay Type; 1.76 Inch W X 1.83 Inch D X 2.73 Inch H Size; Ivory Finish; Commercial, Small Office, Executive Suite, Conference Room, Break Room Application; 120/230/277 Vac At 50/60 HZ Voltage Rating; Wall Mounting

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 85.32 (Each)
    Standard Package
    $ 6,825.60 (80 units)
    Stock
    Nacogdoches
    0
    All Stores
    0
    Links & Documents
    Images
     
     
    WDT100I - Large Image
     
    WDT100I - Small Image
    Specifications Sheets
     
     
    WDT100I - Specification Sheet
    Installation Sheets
     
     
    WDT100I - Installation Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00785007004830
    UPC
    785007004830
    Brand
    LEGRAND-PASS & SEYMOUR
    Item Type
    OCCUPANCY SENSOR/SWITCH
    Product Type
    Wall Switch Occupancy Sensor

* All prices subject to change.