312ELL90 - 3-1/2" 90D STD Rad Ell Plain End

PVC & Accessories

  • $32.89 (Each)
  • $32.89 (Each)

  • $394.73 (Per 12)

  • $3,289.39 (Per 100)

Availability: In Stock Locally
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
312ELL90
Manufacturer
PVC & Accessories
Manufacturer's Part Number
UA9AM
Description
3-1/2" 90D STD Rad Ell Plain End
3-1/2 Inch SCH 40 STD 90 Deg Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
034481060499 / 00034481060499
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.89 (Each)
Carton
$32.89 (Each)
Standard Packaging
$394.73 (Per 12)
Resources
Images
 
 
312ELL90 - Small Image
 
312ELL90 - Large Image
Installation Sheets
 
 
312ELL90 - Installation Sheet
Attachments
 
 
312ELL90 - Specification Sheet
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
PVC
Material, Color, and Finish
Finish
Gray
Descriptions
Product Type
Conduit Elbow
extra long description
STANDARD RADIUS TYPE; PVC MATERIAL; GRAY FINISH; 40 SCHEDULE; UL 514B/651, ETL, NEC APPROVAL; NEMA TC-3, WC1094A APPLICABLE STANDARD; 60 STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; 90 DEG BEND ANGLE; PLAIN END STYLE; UA MODEL
Description
3-1/2" 90D STD RAD ELL PLAIN END
Long Description
CONDUIT ELBOW, STANDARD RADIUS TYPE; PVC MATERIAL; GRAY FINISH; 40 SCHEDULE; UL 514B/651, ETL, NEC APPROVAL; NEMA TC-3, WC1094A APPLICABLE STANDARD; 60 STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; 90 DEG BEND ANGLE; PLAIN END STYLE; UA MODEL
Commodity Description
PVC SCHEDULE 40 ELBOWS
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Schedule
40
Bend Angle
90 DEG
Applicable Standard
NEMA TC-3, WC1094A
End Style
PLAIN
Manufacturer Information
Manufacturers Part Number
UA9AM
Brand
PVC & Accessories
Model
UA
GTIN
00034481060499
UPC
034481060499
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
3-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
60 Hz
Weight per each
5
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL 514B/651, ETL, NEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat