1XC - 1XCL RGD Nip

Ecn-Korns

  • $3.06 (Each)
  • $3.06 (Each)

  • $76.46 (Per 25)

  • $305.85 (Per 100)

Availability: In Stock Locally
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
1XC
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1XCL
Description
1XCL RGD Nip
Conduit Nipple, 1 In Trade Size, Galvanized, Threaded Connection, 1-1/2 In Length, 16 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004614 / 00784011004614
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.06 (Each)
Carton
$3.06 (Each)
Standard Packaging
$76.46 (Per 25)
Resources
Attachments
 
 
1XC - Specification Sheet
Images
 
 
1XC - Small Image
 
1XC - Large Image
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
1-1/2 in
Descriptions
Product Type
Conduit Nipple
Long Description
Conduit Nipple, 1 in Trade Size, Galvanized, Threaded Connection, 1-1/2 in Length, 16 lb/100
Short Description
Conduit Nipple, 1 in, Galvanized, 1-1/2 in Length
Description
1XCL RGD NIP
extra long description
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 1-1/2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.315 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Standards Met
UL Listed;CSA Certified C22.2;ANSI C80.1;NAED;NEMA;NEMRA;NMG
package quantity
25 CT
Connection Type
Threaded
for use with
Rigid Conduit
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP1XCL
Model
GALNIP
GTIN
00784011004614
UPC
784011004614
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1 in
Packaging
Weight
16 lb/100
Standard Package
25 PER CARTON
Weight per each
0.11
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat