No Image Avaliable

EMT290 2" EMT 90D ELBOW

Ec-Korns

Quantity: Add to Cart

  • Model
    Vendor
    Ec-Korns
    Catalog Number
    EMT290
    Manufacturer Number
    EMTELB2X90
    Category
    Elbows, Couplings, Nipples - Emt Elbows
    Classification
    Emt Elbows
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00784011020263
    Weight per unit
    2.9 (lbs/each)
    Description

    EMT290 2" Emt 90D Elbow

    Standard Radius Type; Galvanized Finish; Ul 797, Csa C22.2 Approval; Ansi C80.3 Applicable Standard; 10 Per Carton Standard Package; 2 Inch Trade Size; 2 Trade Size In Inch; 2 Trade Size - Fractional; External Threaded End Type; 90 Deg Bend Angle

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 9.46 (Each)
    Standard Package
    $ 94.62 (10 units)
    Stock
    Nacogdoches
    34
    All Stores
    3,152 (Location List)
    Links & Documents
    Images
     
     
    EMT290 - Large Image
     
    EMT290 - Small Image
    Specifications Sheets
     
     
    EMT290 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00784011020263
    UPC
    784011020263
    Brand
    ECN-KORNS
    Item Type
    EMT Conduit Bend
    Product Type
    Elbow
    MSDS Form Number
    *
    Item Number
    02026
    Standard Package
    10 Per Carton
    Trade Size - Fractional
    2
    Trade Size in inch
    2
    Trade Size
    2 Inch
    Commodity Code
    2110
    Commodity Code
    21100
    Vendor Number
    784011
    Bend Radius
    9.5 Inch
    Bend Angle
    90 Deg
    Applicable Standard
    Ansi C80.3
    Directory
    Cis
    Noun
    Conduit Elbow
    Image Location
    Conduit Elbow Image
    Commerce Sector
    Construction Materials
    Commodity Description
    Elbows, Couplings, Nipples, Running Thread - Steel
    Industry
    Electrical
    Long Description
    Elbow, Standard Radius; Trade Size 2 Inch; 90 Deg Bend; 9.5 Inch Bend Radius; External Threaded End; Galvanized; Standard Package 10 Per Carton; Applicable Standard Ansi C80.3; Approval Ul 797, Csa C22.2; Robroy? Brand; Emtelb Model
    Long Description
    Elbow, Standard Radius; Trade Size 2 Inch; 90 Deg Bend; 9.5 Inch Bend Radius; External Threaded End; Galvanized; Standard Package 10 Per Carton; Applicable Standard Ansi C80.3; Approval Ul 797, Csa C22.2; Robroy[R] Brand; Emtelb Model
    Model
    Emtelb
    Catalog Number
    Emtelb2x90
    End Type
    External Threaded
    Finish
    Galvanized
    Trade Size in inch - UOM
    In
    Vendor Short Name
    Robroy
    Vendor Name
    Robroy Industries / C.C. Korns
    Brand Name
    Robroy.
    Brand Name
    Robroy[R]
    Type
    Standard Radius
    Approval
    Ul 797, Csa C22.2

    • 22052000


    • 22452048


    • 22452061


    • 2-IN-90DEG-EMT

      Emt Conduit Bend


    • 64420B


    • 8346


    • 8346P


    • 86

      Rigid/Emt Conduit Elbow Joint


    • EL20090

      Emt Conduit Bend


    • ELE-20090

      Rigid/Emt Conduit Elbow Joint


    • EM2090EL00


    • EMTELB2X90

      Emt Conduit Bend

* All prices subject to change.