CF18DDE841 - 18W DBL CFL T4X2 41K Bipin G24Q-2

Sylvania

  • $9.66 (Each)
  • $9.66 (Each)

  • $483.00 (Per 50)
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
CF18DDE841
Manufacturer
Sylvania
Manufacturer's Part Number
CF18DD/E/841/ECO/20668
Description
18W DBL CFL T4X2 41K Bipin G24Q-2
Dulux 18W Double Compact Fluorescent Lamp With 4 Pin Base, 4100K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135206689 / 00046135206689
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.66 (Each)
Standard Packaging
$483.00 (Per 50)
Resources
Images
 
 
CF18DDE841 - Large Image
 
CF18DDE841 - Small Image
 
CF18DDE841 - Large Image
Attachments
 
 
CF18DDE841 - Specification Sheet
Other Links
 
 
CF18DDE841 - Other
 
CF18DDE841 - Other
Tech Bulletins
 
 
CF18DDE841 - Tech Bulletin
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
120 V
Wattage
18
amperage rating
Ballast Dependent
Lamp Type
DULUX D/E
Shape
T4X2
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
G24Q-2 4-Pin
Color Rendering Index
82
color temperature
4100 k
color rendering index (cri)
82
Dimensions and Weight
Length
5.8 in;147 mm
Descriptions
Product Type
Compact Fluorescent Lamp
Description
18W DBL CFL T4X2 41K BIPIN G24Q-2
Features
DULUX 18W double compact fluorescent lamp with 4-pin base, 4100K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
Short Description
Compact Fluorescent Lamp, 18 W, G24Q-2 4-Pin, 20000 h Life, 4100k
Special Features
For Electronic Ballast
extra long description
SYL CF18DD/E/841/ECO/20668 CF18DDE8
Long Description
DULUX 18W double compact fluorescent lamp with 4 pin base, 4100K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
Additional Information
bulb shape
T4X2
average life
20000 h
Brightness (Lumens)
1250 lm
start type
Rapid Start
Standards Met
IEC 60901- 2518
package quantity
50 CA
lumens
1,150
total harmonic distortion
Ballast Dependent
Base
G24Q-2;G24q-2
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
CF18DD/E/841/ECO/20668
sub brand
DULUX
GTIN
00046135206689
UPC
046135206689
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight
0.12 lb/EA
Weight per each
0.12
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Exit Sign;Garden and Walkway Lighting;Recessed Ceiling Fixture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat