We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
No Image Avaliable

F017741EC0 17W T8 24" 4100K 75 CRI BI-PIN ENERGY SAVING

Osram Sylvania

Quantity: Add to Cart

  • Model
    Vendor
    Osram Sylvania
    Catalog Number
    F017741EC0
    Manufacturer Number
    FO17/741/ECO
    Category
    Linear Fluorescent - T8 Fluorescent
    Classification
    Fluorescent
    UNSPSC
    39101605 - Fluorescent lamps
    UPC/EAN/GTIN
    00046135217708
    Weight per unit
    1.0 (lbs/each)
    Description

    F017741EC0 17W T8 24" 4100K 75 Cri Bi-Pin Energy Saving

    Magnetic Rapid Start; 17 W; 24 Inch Nominal Length; Shape Designation T8; Style 741 Octron 700; Medium 2 Pin Base; Initial Intensity 1325 Lumen; Color Rendering Index 75; Color Temperature 4100 K; Life 20000 HR; Standard Package 30

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 3.00 (Each)
    Standard Package
    $ 90.00 (30 units)
    Stock
    Austin RDC
    271
    All Stores
    2,283 (Location List)
    Links & Documents
    Images
     
    F017741EC0 - Large Image
     
    F017741EC0 - Small Image
    Specifications Sheets
     
    F017741EC0 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00046135217708
    UPC
    046135217708
    Brand
    OSRAM SYLVANIA INC.
    Item Type
    Straight Tube Fluorescent Lamp
    Product Type
    Fluorescent Lamp
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Commodity Code
    7110
    Commodity Description
    Lamps - Fluorescent
    Noun
    *
    Long Description
    Lamp, Magnetic Rapid Start; 17 W; 24 Inch Nominal Length; Shape Designation T8; Style 741 Octron 700; Medium 2 Pin Base; Initial Intensity 1325 Lumen; Color Rendering Index 75; Color Temperature 4100 K; Life 20000 HR; Standard Package 30
    Vendor Number
    046135
    Vendor Name
    Osram Sylvania Lamps
    Vendor Short Name
    Syl
    Item Number
    21770
    Catalog Number
    FO17/741/Eco
    MSDS Form Number
    *
    Image Location
    * Image
    Brand Name
    Octron 700 Series
    Type
    Magnetic Rapid Start
    Wattage
    17 W
    Shape Designation
    T8
    Style
    741 Octron 700
    Base Type
    Medium 2 Pin
    Initial Intensity
    1325 Lumen
    Color Rendering Index
    75
    Color Temperature in Kelvin
    4100
    Color Temperature in Kelvin - UOM
    Deg K
    Life in hour
    20000
    Life in hour - UOM
    HR
    Nominal Length
    24 Inch
    Standard Package
    30
    Additional Information
    Applicable Standard Ansi, IEC, Ies; Application Conference Room, Hotel, Lobby, Motel, Office, Residential, Shop, Showroom, Super Market; Construction Standard Tube

    Large Image

    Small Image

    Attachments

    Manufacturer's Specification Sheet


    • 368126 F17T8/TL741/ALTO 25PK

      Straight Tube Fluorescent Lamp


    • FO17/741/ECO

      Straight Tube Fluorescent Lamp


    • F17T8/SP41/ECO

      Straight Tube Fluorescent Lamp

* All prices subject to change.

We Also Carry