No Image Avaliable

401CS 1/4D 4-IN PLAS-RING

Thomas & Betts

Quantity: Add to Cart

  • Model
    Vendor
    Thomas & Betts
    Catalog Number
    401CS
    Manufacturer Number
    401-CS
    Category
    Conduits - Stainless Steel
    Classification
    Outlet Boxes, Etc. - Bar Hangers & Outlet Box Accessories
    UNSPSC
    39121304 - Electrical box covers
    UPC/EAN/GTIN
    00781720005970
    Weight per unit
    0.0080 (lbs/each)
    Description

    401CS 1/4D 4-In Plas-Ring

    Raised Type; Steel Material; Ul 514-A, Ul 514-B, FS W-J-800E Approval; 25 Standard Package; 1 Cu Inch Capacity; 4 Inch Box Size; Round With Tapped Ears 2-23/32 Inch On Center Opening Type; 1/4 Inch Raised; No Corners Corner Type; Bowers[R] Brand

    Price & Packaging
    Minimum Order Quantity
    Call Store for Details
    Unit
    Special Order Item
    Carton
    None Available
    Standard Package
    None Available
    Stock
    Nacogdoches
    0
    All Stores
    0
    Links & Documents
    Images
     
     
    401CS - Large Image
     
    401CS - Small Image
    Specifications Sheets
     
     
    401CS - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00781720005970
    UPC
    781720005970
    Brand
    SC
    Item Type
    Square Box Plaster Ring - Steel
    Product Type
    Square Ring
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Item Number
    00597
    Capacity
    1 Cu Inch
    Raised
    1/4 Inch
    Standard Package
    25
    Commodity Code
    2710
    Commodity Code
    27700
    Box Size
    4 Inch
    Catalog Number
    401-CS
    Vendor Number
    781720
    Brand Name
    Bowers.
    Brand Name
    Bowers[R]
    Vendor Short Name
    Bowers
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Corner Type
    No Corners
    Commodity Description
    Outlet Boxes, Etc. - Steel
    Commodity Description
    Outlet Boxes, Etc. - Bar Hangers & Outlet Box Accessories
    Type
    Raised
    Opening Type
    Round With Tapped Ears 2-23/32 Inch On Center
    Long Description
    Square Ring, Raised; Round With Tapped Ears 2-23/32 Inch On Center; Steel; Box Size 4 Inch; No Corners Corner; 1/4 Inch Raised; Capacity 1 Cu Inch; Standard Package 25; Approval Ul 514-A, Ul 514-B, FS W-J-800E; Bowers? Brand
    Long Description
    Square Ring, Raised; Round With Tapped Ears 2-23/32 Inch On Center; Steel; Box Size 4 Inch; No Corners Corner; 1/4 Inch Raised; Capacity 1 Cu Inch; Standard Package 25; Approval Ul 514-A, Ul 514-B, FS W-J-800E; Bowers[R] Brand
    Material
    Steel
    Vendor Name
    Thomas & Betts Bowers
    Approval
    Ul 514-A, Ul 514-B, FS W-J-800e

    • 401-CS

      Square Box Plaster Ring - Steel


    • 8461E

      Square Box Plaster Ring - Steel

* All prices subject to change.