No Image Avaliable

AMT20 TWO 2/0-#14 AWG CONNECTOR

Blackburn

Quantity: Add to Cart

  • Model
    Vendor
    Blackburn
    Catalog Number
    AMT20
    Manufacturer Number
    AMT20
    Category
    Conduits - Stainless Steel
    Classification
    Connecting Materials
    UNSPSC
    39121428 - Electrical taps
    UPC/EAN/GTIN
    00783786259205
    Weight per unit
    0.25 LB
    Description

    AMT20 Two 2/0-#14 Awg Connector

    14 Awg Min. Conductor Size; 2/0 Awg Max. Conductor Size; 600 V Voltage Rating; Aluminum Body, PVC Insulated Body Material; 2 Port(S); 1-Side Entry Cable Entry; Blackburn. Brand; Size 1.67 Inch L X 1.53 Inch W X 1.63 Inch H; Temperature Rating 90 Deg C

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 14.65 (Each)
    Standard Package
    $ 366.16 (25 units)
    Stock
    DFW RDC
    73
    All Stores
    81 (Location List)
    Links & Documents
    Images
     
     
    AMT20 - Large Image
     
    AMT20 - Small Image
    Specifications Sheets
     
     
    AMT20 - Specification Sheet
    Attachments
     
     
    AMT20 - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00783786259205
    UPC
    783786259205
    Brand
    BB
    Item Type
    Mechanical Multiple Cable Tap
    Product Type
    Multi Tap Connector
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Cable Entry
    1 Side Entry
    Minimum Conductor Size
    14 Awg
    Number of Ports
    2
    Maximum Conductor Size
    2/0 Awg
    Item Number
    25920
    Commodity Code
    6412
    Commodity Code
    64120
    Vendor Number
    783786
    Model
    Amt
    Catalog Number
    Amt20
    Brand Name
    Blackburn.
    Brand Name
    Blackburn[R]
    Vendor Short Name
    BLKBRN
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Long Description
    Connector, 2 Port(S); 1 Side Entry; Conductor Size 14 Awg to 2/0 Awg; Approval Ul; Blackburn? Brand; Amt Model; PVC Insulated
    Long Description
    Connector, 2 Port(S); 1 Side Entry; Conductor Size 14 Awg to 2/0 Awg; Approval Ul; Blackburn[R] Brand; Amt Model; PVC Insulated
    Industry
    Electrical
    Additional Information
    PVC Insulated
    Additional Information
    PVC Insulated
    Commodity Description
    Solderless Connectors - Large Terminals & Connectors
    Vendor Name
    Thomas & Betts Blackburn
    Approval
    Ul
  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    DFW RDC 73 $ 5.86 Add to Cart
    Houston RDC 8 $ 5.86 Add to Cart

* All prices subject to change.

We Also Carry