286 - 2IN STL RGD Locknut

Southwire Rough Electrical Com

  • $0.82 (Each)
  • $0.82 (Each)

  • $20.50 (Per 25)

  • $205.00 (Per 250)
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
286
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
286
Description
2IN STL RGD Locknut
2IN Locknut Steel
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338123502 / 00751338123502
Weight per unit
0.0056 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.82 (Each)
Carton
$20.50 (Per 25)
Standard Packaging
$205.00 (Per 250)
Resources
Images
 
 
286 - Small Image
 
286 - Large Image
Attachments
 
 
286 - Specification Sheet
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
Steel
Dimensions and Weight
Thickness
0.14 INCH
Diameter
2.95 Inch
Descriptions
extra long description
ZINC PLATED STEEL MATERIAL; 11-1/2 TPI THREADED INSTALLATION; UL (CANADA AND US) APPROVAL; 2.95 INCH DIAMETER; 0.14 INCH THICKNESS; 250 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; CORROSION RESISTANT; THREAD PITCH SIZE 2.307 TO 2.317 INCH; USED ON IMC/RIGID CONDUIT
Product Type
Rigid Conduit Lock Nut
Description
2IN STL RGD LOCKNUT
Long Description
RIGID CONDUIT LOCK NUT, STEEL MATERIAL; 11-1/2 TPI THREADED INSTALLATION; 2.95 INCH DIAMETER; 0.14 INCH THICKNESS; 250 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE
Commodity Description
Rigid Conduit Fittings - Steel
Features
Topazs rigid locknuts securely affixes Rigid conduit to an electrical box or other metal enclosure. Rigid locknuts help ensure a secure and safe connection; fabricated from corrosion resistant steel with zinc plated finish. Serrated teeth help prevent loosening of the connection due to vibrations. Multiple trade sizes up to 6 available.
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338123502
UPC
751338123502
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
250 PER CASE
Weight per each
0.0056
Carton
25
Package
250
Uses, Certifications, and Standards
Installation
11-1/2 TPI Threaded
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat