Conduit Fill Chart for Compressed or Compact Wire (Aluminum, etc.)

These conduit fill charts are used to determine how many compacted conductor wires can be safely run through non-PVC conduit tubing or pipe. Compacted wire is also called compact stranded wire or compressed wire. This page includes two conduit fill tables: one for compact THHN wire, and one for compact XHHW wire. In each conduit fill chart, each row (going across) shows different conduit sizes and types: either Electrical Metal Tubing (EMT), Intermediate Metal Conduit (IMC), or Galvanized Rigid Steel Pipe (Rigid metal conduit, RMC). Each column (going up and down) is a different gauge of wire, either AWG or MCM. The results show the allowable number of wires for each size/type of conduit and compacted or compressed wire, whether aluminum, copper, or another conductor material, based on the 2020 NEC® code.

Not looking for compact wire guides?
See our other conduit fill guides: PVC Conduit Fill Chart and Metallic Conduit Fill Chart .

What is Compact Stranding?

Compacted or compressed stranding is a configuration with concentric strands (typically aluminum but not always) in which each layer is passed through a compacting die and compressed to reduce the total conductor diameter size by approximately ten percent. This means compacted conductors can provide more conduction, literally more strands of wire, in the same size or even smaller size of conduit.

Comparison example of compacted conductor wire and cable

Conduit
Trade Size
in Inches

Compacted Wire Conductor Size (THHN)

AWG MCM (kcmil)
8 6 4 2 1 1/0 2/0 3/0 4/0 250 300 350 400 500 600 700 750
1⁄2 1⁄2 inch EMT Conduit 2 1 1 1 1 1
1⁄2 inch IMC Conduit 3 1 1 1 1 1
1⁄2 inch Rigid Conduit 2 1 1 1 1 1
3⁄4 3⁄4 inch EMT Conduit 4 3 1 1 1 1 1 1 1
3⁄4 inch IMC Conduit 5 3 1 1 1 1 1 1 1
3⁄4 inch Rigid Conduit 5 3 1 1 1 1 1 1 1
1 1 inch EMT Conduit 7 4 3 2 1 1 1 1 1 1 1 1
1 inch IMC Conduit 8 5 3 3 2 1 1 1 1 1 1 1 1
1 inch Rigid Conduit 8 5 3 2 1 1 1 1 1 1 1 1
1 1⁄4 1 1⁄4 inch EMT Conduit 13 8 6 4 3 3 2 1 1 1 1 1 1 1 1 1
1 1⁄4 inch IMC Conduit 14 9 6 5 4 3 3 2 1 1 1 1 1 1 1 1
1 1⁄4 inch Rigid Conduit 13 8 6 4 4 3 2 1 1 1 1 1 1 1 1 1
1 1⁄2 1 1⁄2 inch EMT Conduit 18 11 8 6 5 4 3 3 1 1 1 1 1 1 1 1
1 1⁄2 inch IMC Conduit 19 12 8 6 5 4 4 3 2 1 1 1 1 1 1 1
1 1⁄2 inch Rigid Conduit 18 11 8 6 5 4 3 3 2 1 1 1 1 1 1 1
2 2 inch EMT Conduit 29 18 13 10 8 7 6 5 4 3 3 2 1 1 1 1
2 inch IMC Conduit 32 20 14 10 9 7 6 5 4 3 3 2 2 1 1 1
2 inch Rigid Conduit 30 18 13 10 8 7 6 5 4 3 3 2 1 1 1 1
2 1⁄2 2 1⁄2 inch EMT Conduit 52 32 23 17 14 12 10 8 6 5 5 4 4 3 2 2
2 1⁄2 inch IMC Conduit 45 28 20 15 13 10 9 7 6 5 4 4 3 2 2 1
2 1⁄2 inch Rigid Conduit 43 26 19 14 12 10 8 7 5 4 4 3 3 2 1 1
3 3 inch EMT Conduit 78 48 34 26 22 18 15 12 10 8 7 6 5 4 4 4
3 inch IMC Conduit 70 43 31 23 20 16 14 11 9 7 7 6 5 4 3 3
3 inch Rigid Conduit 66 41 29 22 19 15 13 10 8 7 6 5 5 4 3 3
3 1⁄2 3 1⁄2 inch EMT Conduit 102 63 45 34 29 24 20 16 13 11 10 9 7 6 5 5
3 1⁄2 inch IMC Conduit 93 58 41 31 26 22 18 15 12 10 9 8 7 5 5 4
3 1⁄2 inch Rigid Conduit 88 55 39 29 25 21 17 14 11 10 8 7 6 5 4 4
4 4 inch EMT Conduit 130 81 58 43 37 30 25 21 16 14 12 11 9 7 7 6
4 inch IMC Conduit 120 74 53 40 34 28 24 19 15 13 11 10 9 7 6 6
4 inch Rigid Conduit 114 70 50 38 32 26 22 18 14 12 11 10 8 6 6 5

↑ To Top

Conduit
Trade Size
in Inches

Compacted Wire Conductor Size (XHHW)

AWG MCM (kcmil)
8 6 4 2 1 1/0 2/0 3/0 4/0 250 300 350 400 500 600 700 750
1⁄2 1⁄2 inch EMT Conduit 3 1 1 1 1 1 1
1⁄2 inch IMC Conduit 3 2 1 1 1 1 1
1⁄2 inch Rigid Conduit 3 2 1 1 1 1 1
3⁄4 3⁄4 inch EMT Conduit 5 4 3 1 1 1 1 1 1 1
3⁄4 inch IMC Conduit 6 4 3 1 1 1 1 1 1 1
3⁄4 inch Rigid Conduit 5 4 3 1 1 1 1 1 1 1
1 1 inch EMT Conduit 8 6 4 3 2 1 1 1 1 1 1 1 1
1 inch IMC Conduit 9 7 5 3 3 2 1 1 1 1 1 1 1 1
1 inch Rigid Conduit 9 6 5 3 2 1 1 1 1 1 1 1 1
1 1⁄4 1 1⁄4 inch EMT Conduit 15 11 8 6 4 3 3 2 1 1 1 1 1 1 1 1 1
1 1⁄4 inch IMC Conduit 16 12 9 6 5 4 3 3 2 1 1 1 1 1 1 1 1
1 1⁄4 inch Rigid Conduit 15 11 8 6 4 4 3 2 1 1 1 1 1 1 1 1 1
1 1⁄2 1 1⁄2 inch EMT Conduit 20 15 11 8 6 5 4 3 3 2 1 1 1 1 1 1 1
1 1⁄2 inch IMC Conduit 22 16 12 8 6 5 4 4 3 2 1 1 1 1 1 1 1
1 1⁄2 inch Rigid Conduit 21 15 11 8 6 5 4 3 3 2 1 1 1 1 1 1 1
2 2 inch EMT Conduit 34 25 18 13 10 8 7 6 5 4 3 3 2 1 1 1 1
2 inch IMC Conduit 37 27 20 14 10 9 7 6 5 4 3 3 3 2 1 1 1
2 inch Rigid Conduit 34 25 18 13 10 8 7 6 5 4 3 3 2 1 1 1 1
2 1⁄2 2 1⁄2 inch EMT Conduit 59 44 32 23 17 14 12 10 8 7 6 5 4 4 3 2 2
2 1⁄2 inch IMC Conduit 52 38 28 20 15 13 11 9 7 6 5 4 4 3 2 2 1
2 1⁄2 inch Rigid Conduit 49 36 26 19 14 12 10 8 7 5 5 4 4 3 2 1 1
3 3 inch EMT Conduit 90 66 48 34 26 22 18 15 13 10 9 8 7 6 4 4 3
3 inch IMC Conduit 80 59 43 31 23 20 17 14 11 9 8 7 6 5 4 3 3
3 inch Rigid Conduit 76 56 41 29 22 19 16 13 11 8 7 6 6 5 4 3 3
3 1⁄2 3 1⁄2 inch EMT Conduit 117 87 63 45 34 29 24 20 17 13 11 10 9 7 6 5 5
3 1⁄2 inch IMC Conduit 107 80 58 41 31 26 22 18 15 12 10 9 8 7 5 5 4
3 1⁄2 inch Rigid Conduit 101 75 55 39 29 25 21 17 14 11 10 9 8 6 5 4 4
4 4 inch EMT Conduit 149 111 81 58 43 37 31 25 21 17 14 13 11 9 8 7 6
4 inch IMC Conduit 138 103 74 53 40 34 29 24 20 16 13 12 11 9 7 6 6
4 inch Rigid Conduit 130 97 70 50 38 32 27 22 19 15 13 11 10 8 7 6 5

Wire Type - Choose THHN or XHHW

This page contains two separate conduit fill charts, one for compacted THHN wire and one for compacted XHHW wire. Choose a wire type below, THHN or XHHW, then you will be able to drill down to a specific size.


Compacted THHN - Choose Wire Size

To jump to the section of the Conduit Fill Chart for your gauge of compacted THHN wire, select a wire size.

AWG Wire Size (THHN)

MCM Wire Size (THHN)

Conduit
Trade Size
in
Inches

Compact AWG Wire Size (THHN)
Conductor Size

8 6 4
1⁄2 1⁄2 inch EMT Conduit 2 1
1⁄2 inch Rigid Conduit 2 1
1⁄2 inch IMC Conduit 3 1
3⁄4 3⁄4 inch EMT Conduit 4 3
3⁄4 inch Rigid Conduit 5 3
3⁄4 inch IMC Conduit 5 3
1 1 inch EMT Conduit 7 4
1 inch Rigid Conduit 8 5
1 inch IMC Conduit 8 5
1 1⁄4 1 1⁄4 inch EMT Conduit 13 8
1 1⁄4 inch Rigid Conduit 13 8
1 1⁄4 inch IMC Conduit 14 9
1 1⁄2 1 1⁄2 inch EMT Conduit 18 11
1 1⁄2 inch Rigid Conduit 18 11
1 1⁄2 inch IMC Conduit 19 12
2 2 inch EMT Conduit 29 18
2 inch Rigid Conduit 30 18
2 inch IMC Conduit 32 20
2 1⁄2 2 1⁄2 inch EMT Conduit 52 32
2 1⁄2 inch Rigid Conduit 43 26
2 1⁄2 inch IMC Conduit 45 28
3 3 inch EMT Conduit 78 48
3 inch Rigid Conduit 66 41
3 inch IMC Conduit 70 43
3 1⁄2 3 1⁄2 inch EMT Conduit 102 63
3 1⁄2 inch Rigid Conduit 88 55
3 1⁄2 inch IMC Conduit 93 58
4 4 inch EMT Conduit 130 81
4 inch Rigid Conduit 114 70
4 inch IMC Conduit 120 74

Conduit
Trade Size
in
Inches

Compact AWG Wire Size (THHN)
Conductor Size

2 1 1/0
1⁄2 1⁄2 inch EMT Conduit 1 1 1
1⁄2 inch Rigid Conduit 1 1 1
1⁄2 inch IMC Conduit 1 1 1
3⁄4 3⁄4 inch EMT Conduit 1 1 1
3⁄4 inch Rigid Conduit 1 1 1
3⁄4 inch IMC Conduit 1 1 1
1 1 inch EMT Conduit 3 2 1
1 inch Rigid Conduit 3 2 1
1 inch IMC Conduit 3 3 2
1 1⁄4 1 1⁄4 inch EMT Conduit 6 4 3
1 1⁄4 inch Rigid Conduit 6 4 4
1 1⁄4 inch IMC Conduit 6 5 4
1 1⁄2 1 1⁄2 inch EMT Conduit 8 6 5
1 1⁄2 inch Rigid Conduit 8 6 5
1 1⁄2 inch IMC Conduit 8 6 5
2 2 inch EMT Conduit 13 10 8
2 inch Rigid Conduit 13 10 8
2 inch IMC Conduit 14 10 9
2 1⁄2 2 1⁄2 inch EMT Conduit 23 17 14
2 1⁄2 inch Rigid Conduit 19 14 12
2 1⁄2 inch IMC Conduit 20 15 13
3 3 inch EMT Conduit 34 26 22
3 inch Rigid Conduit 29 22 19
3 inch IMC Conduit 31 23 20
3 1⁄2 3 1⁄2 inch EMT Conduit 45 34 29
3 1⁄2 inch Rigid Conduit 39 29 25
3 1⁄2 inch IMC Conduit 41 31 26
4 4 inch EMT Conduit 58 43 37
4 inch Rigid Conduit 50 38 32
4 inch IMC Conduit 53 40 34

Conduit
Trade Size
in
Inches

Compact AWG Wire Size (THHN)
Conductor Size

2/0 3/0 4/0
1⁄2 1⁄2 inch EMT Conduit 1
1⁄2 inch Rigid Conduit 1
1⁄2 inch IMC Conduit 1
3⁄4 3⁄4 inch EMT Conduit 1 1 1
3⁄4 inch Rigid Conduit 1 1 1
3⁄4 inch IMC Conduit 1 1 1
1 1 inch EMT Conduit 1 1 1
1 inch Rigid Conduit 1 1 1
1 inch IMC Conduit 1 1 1
1 1⁄4 1 1⁄4 inch EMT Conduit 3 2 1
1 1⁄4 inch Rigid Conduit 3 2 1
1 1⁄4 inch IMC Conduit 3 3 2
1 1⁄2 1 1⁄2 inch EMT Conduit 4 3 3
1 1⁄2 inch Rigid Conduit 4 3 3
1 1⁄2 inch IMC Conduit 4 4 3
2 2 inch EMT Conduit 7 6 5
2 inch Rigid Conduit 7 6 5
2 inch IMC Conduit 7 6 5
2 1⁄2 2 1⁄2 inch EMT Conduit 12 10 8
2 1⁄2 inch Rigid Conduit 10 8 7
2 1⁄2 inch IMC Conduit 10 9 7
3 3 inch EMT Conduit 18 15 12
3 inch Rigid Conduit 15 13 10
3 inch IMC Conduit 16 14 11
3 1⁄2 3 1⁄2 inch EMT Conduit 24 20 16
3 1⁄2 inch Rigid Conduit 21 17 14
3 1⁄2 inch IMC Conduit 22 18 15
4 4 inch EMT Conduit 30 25 21
4 inch Rigid Conduit 26 22 18
4 inch IMC Conduit 28 24 19

Conduit
Trade Size
in
Inches

Compact MCM Wire Size (THHN)
Conductor Size

250 300 350
1⁄2 1⁄2 inch EMT Conduit
1⁄2 inch Rigid Conduit
1⁄2 inch IMC Conduit
3⁄4 3⁄4 inch EMT Conduit 1
3⁄4 inch Rigid Conduit 1
3⁄4 inch IMC Conduit 1
1 1 inch EMT Conduit 1 1 1
1 inch Rigid Conduit 1 1 1
1 inch IMC Conduit 1 1 1
1 1⁄4 1 1⁄4 inch EMT Conduit 1 1 1
1 1⁄4 inch Rigid Conduit 1 1 1
1 1⁄4 inch IMC Conduit 1 1 1
1 1⁄2 1 1⁄2 inch EMT Conduit 1 1 1
1 1⁄2 inch Rigid Conduit 2 1 1
1 1⁄2 inch IMC Conduit 2 1 1
2 2 inch EMT Conduit 4 3 3
2 inch Rigid Conduit 4 3 3
2 inch IMC Conduit 4 3 3
2 1⁄2 2 1⁄2 inch EMT Conduit 6 5 5
2 1⁄2 inch Rigid Conduit 5 4 4
2 1⁄2 inch IMC Conduit 6 5 4
3 3 inch EMT Conduit 10 8 7
3 inch Rigid Conduit 8 7 6
3 inch IMC Conduit 9 7 7
3 1⁄2 3 1⁄2 inch EMT Conduit 13 11 10
3 1⁄2 inch Rigid Conduit 11 10 8
3 1⁄2 inch IMC Conduit 12 10 9
4 4 inch EMT Conduit 16 14 12
4 inch Rigid Conduit 14 12 11
4 inch IMC Conduit 15 13 11

Conduit
Trade Size
in
Inches

Compact MCM Wire Size (THHN)
Conductor Size

400 500 600
1⁄2 1⁄2 inch EMT Conduit
1⁄2 inch Rigid Conduit
1⁄2 inch IMC Conduit
3⁄4 3⁄4 inch EMT Conduit
3⁄4 inch Rigid Conduit
3⁄4 inch IMC Conduit
1 1 inch EMT Conduit 1
1 inch Rigid Conduit 1
1 inch IMC Conduit 1 1
1 1⁄4 1 1⁄4 inch EMT Conduit 1 1 1
1 1⁄4 inch Rigid Conduit 1 1 1
1 1⁄4 inch IMC Conduit 1 1 1
1 1⁄2 1 1⁄2 inch EMT Conduit 1 1 1
1 1⁄2 inch Rigid Conduit 1 1 1
1 1⁄2 inch IMC Conduit 1 1 1
2 2 inch EMT Conduit 2 1 1
2 inch Rigid Conduit 2 1 1
2 inch IMC Conduit 2 2 1
2 1⁄2 2 1⁄2 inch EMT Conduit 4 4 3
2 1⁄2 inch Rigid Conduit 3 3 2
2 1⁄2 inch IMC Conduit 4 3 2
3 3 inch EMT Conduit 6 5 4
3 inch Rigid Conduit 5 5 4
3 inch IMC Conduit 6 5 4
3 1⁄2 3 1⁄2 inch EMT Conduit 9 7 6
3 1⁄2 inch Rigid Conduit 7 6 5
3 1⁄2 inch IMC Conduit 8 7 5
4 4 inch EMT Conduit 11 9 7
4 inch Rigid Conduit 10 8 6
4 inch IMC Conduit 10 9 7

Conduit
Trade Size
in
Inches

Compact MCM Wire Size (THHN)
Conductor Size

700 750
1⁄2 1⁄2 inch EMT Conduit
1⁄2 inch Rigid Conduit
1⁄2 inch IMC Conduit
3⁄4 3⁄4 inch EMT Conduit
3⁄4 inch Rigid Conduit
3⁄4 inch IMC Conduit
1 1 inch EMT Conduit
1 inch Rigid Conduit
1 inch IMC Conduit
1 1⁄4 1 1⁄4 inch EMT Conduit 1 1
1 1⁄4 inch Rigid Conduit 1 1
1 1⁄4 inch IMC Conduit 1 1
1 1⁄2 1 1⁄2 inch EMT Conduit 1 1
1 1⁄2 inch Rigid Conduit 1 1
1 1⁄2 inch IMC Conduit 1 1
2 2 inch EMT Conduit 1 1
2 inch Rigid Conduit 1 1
2 inch IMC Conduit 1 1
2 1⁄2 2 1⁄2 inch EMT Conduit 2 2
2 1⁄2 inch Rigid Conduit 1 1
2 1⁄2 inch IMC Conduit 2 1
3 3 inch EMT Conduit 4 4
3 inch Rigid Conduit 3 3
3 inch IMC Conduit 3 3
3 1⁄2 3 1⁄2 inch EMT Conduit 5 5
3 1⁄2 inch Rigid Conduit 4 4
3 1⁄2 inch IMC Conduit 5 4
4 4 inch EMT Conduit 7 6
4 inch Rigid Conduit 6 5
4 inch IMC Conduit 6 6

Wire Size - Compacted XHHW

To jump to the section of the Conduit Fill Chart for your gauge of compacted XHHW wire, select a wire size.

AWG Wire Size (XHHW)

MCM Wire Size (XHHW)

Conduit
Trade Size
in
Inches

Compact AWG Wire Size (XHHW)
Conductor Size

8 6 4
1⁄2 1⁄2 inch EMT Conduit 3 1 1
1⁄2 inch Rigid Conduit 3 2 1
1⁄2 inch IMC Conduit 3 2 1
3⁄4 3⁄4 inch EMT Conduit 5 4 3
3⁄4 inch Rigid Conduit 5 4 3
3⁄4 inch IMC Conduit 6 4 3
1 1 inch EMT Conduit 8 6 4
1 inch Rigid Conduit 9 6 5
1 inch IMC Conduit 9 7 5
1 1⁄4 1 1⁄4 inch EMT Conduit 15 11 8
1 1⁄4 inch Rigid Conduit 15 11 8
1 1⁄4 inch IMC Conduit 16 12 9
1 1⁄2 1 1⁄2 inch EMT Conduit 20 15 11
1 1⁄2 inch Rigid Conduit 21 15 11
1 1⁄2 inch IMC Conduit 22 16 12
2 2 inch EMT Conduit 34 25 18
2 inch Rigid Conduit 34 25 18
2 inch IMC Conduit 37 27 20
2 1⁄2 2 1⁄2 inch EMT Conduit 59 44 32
2 1⁄2 inch Rigid Conduit 49 36 26
2 1⁄2 inch IMC Conduit 52 38 28
3 3 inch EMT Conduit 90 66 48
3 inch Rigid Conduit 76 56 41
3 inch IMC Conduit 80 59 43
3 1⁄2 3 1⁄2 inch EMT Conduit 117 87 63
3 1⁄2 inch Rigid Conduit 101 75 55
3 1⁄2 inch IMC Conduit 107 80 58
4 4 inch EMT Conduit 149 111 81
4 inch Rigid Conduit 130 97 70
4 inch IMC Conduit 138 103 74

Conduit
Trade Size
in
Inches

Compact AWG Wire Size (XHHW)
Conductor Size

2 1 1/0
1⁄2 1⁄2 inch EMT Conduit 1 1 1
1⁄2 inch Rigid Conduit 1 1 1
1⁄2 inch IMC Conduit 1 1 1
3⁄4 3⁄4 inch EMT Conduit 1 1 1
3⁄4 inch Rigid Conduit 1 1 1
3⁄4 inch IMC Conduit 1 1 1
1 1 inch EMT Conduit 3 2 1
1 inch Rigid Conduit 3 2 1
1 inch IMC Conduit 3 3 2
1 1⁄4 1 1⁄4 inch EMT Conduit 6 4 3
1 1⁄4 inch Rigid Conduit 6 4 4
1 1⁄4 inch IMC Conduit 6 5 4
1 1⁄2 1 1⁄2 inch EMT Conduit 8 6 5
1 1⁄2 inch Rigid Conduit 8 6 5
1 1⁄2 inch IMC Conduit 8 6 5
2 2 inch EMT Conduit 13 10 8
2 inch Rigid Conduit 13 10 8
2 inch IMC Conduit 14 10 9
2 1⁄2 2 1⁄2 inch EMT Conduit 23 17 14
2 1⁄2 inch Rigid Conduit 19 14 12
2 1⁄2 inch IMC Conduit 20 15 13
3 3 inch EMT Conduit 34 26 22
3 inch Rigid Conduit 29 22 19
3 inch IMC Conduit 31 23 20
3 1⁄2 3 1⁄2 inch EMT Conduit 45 34 29
3 1⁄2 inch Rigid Conduit 39 29 25
3 1⁄2 inch IMC Conduit 41 31 26
4 4 inch EMT Conduit 58 43 37
4 inch Rigid Conduit 50 38 32
4 inch IMC Conduit 53 40 34

Conduit
Trade Size
in
Inches

Compact AWG Wire Size (XHHW)
Conductor Size

2/0 3/0 4/0
1⁄2 1⁄2 inch EMT Conduit 1
1⁄2 inch Rigid Conduit 1
1⁄2 inch IMC Conduit 1
3⁄4 3⁄4 inch EMT Conduit 1 1 1
3⁄4 inch Rigid Conduit 1 1 1
3⁄4 inch IMC Conduit 1 1 1
1 1 inch EMT Conduit 1 1 1
1 inch Rigid Conduit 1 1 1
1 inch IMC Conduit 1 1 1
1 1⁄4 1 1⁄4 inch EMT Conduit 3 2 1
1 1⁄4 inch Rigid Conduit 3 2 1
1 1⁄4 inch IMC Conduit 3 3 2
1 1⁄2 1 1⁄2 inch EMT Conduit 4 3 3
1 1⁄2 inch Rigid Conduit 4 3 3
1 1⁄2 inch IMC Conduit 4 4 3
2 2 inch EMT Conduit 7 6 5
2 inch Rigid Conduit 7 6 5
2 inch IMC Conduit 7 6 5
2 1⁄2 2 1⁄2 inch EMT Conduit 12 10 8
2 1⁄2 inch Rigid Conduit 10 8 7
2 1⁄2 inch IMC Conduit 11 9 7
3 3 inch EMT Conduit 18 15 13
3 inch Rigid Conduit 16 13 11
3 inch IMC Conduit 17 14 11
3 1⁄2 3 1⁄2 inch EMT Conduit 24 20 17
3 1⁄2 inch Rigid Conduit 21 17 14
3 1⁄2 inch IMC Conduit 22 18 15
4 4 inch EMT Conduit 31 25 21
4 inch Rigid Conduit 27 22 19
4 inch IMC Conduit 29 24 20

Conduit
Trade Size
in
Inches

Compact MCM Wire Size (XHHW)
Conductor Size

250 300 350
1⁄2 1⁄2 inch EMT Conduit
1⁄2 inch Rigid Conduit
1⁄2 inch IMC Conduit
3⁄4 3⁄4 inch EMT Conduit 1
3⁄4 inch Rigid Conduit 1
3⁄4 inch IMC Conduit 1
1 1 inch EMT Conduit 1 1 1
1 inch Rigid Conduit 1 1 1
1 inch IMC Conduit 1 1 1
1 1⁄4 1 1⁄4 inch EMT Conduit 1 1 1
1 1⁄4 inch Rigid Conduit 1 1 1
1 1⁄4 inch IMC Conduit 1 1 1
1 1⁄2 1 1⁄2 inch EMT Conduit 2 1 1
1 1⁄2 inch Rigid Conduit 2 1 1
1 1⁄2 inch IMC Conduit 2 1 1
2 2 inch EMT Conduit 4 3 3
2 inch Rigid Conduit 4 3 3
2 inch IMC Conduit 4 3 3
2 1⁄2 2 1⁄2 inch EMT Conduit 7 6 5
2 1⁄2 inch Rigid Conduit 5 5 4
2 1⁄2 inch IMC Conduit 6 5 4
3 3 inch EMT Conduit 10 9 8
3 inch Rigid Conduit 8 7 6
3 inch IMC Conduit 9 8 7
3 1⁄2 3 1⁄2 inch EMT Conduit 13 11 10
3 1⁄2 inch Rigid Conduit 11 10 9
3 1⁄2 inch IMC Conduit 12 10 9
4 4 inch EMT Conduit 17 14 13
4 inch Rigid Conduit 15 13 11
4 inch IMC Conduit 16 13 12

Conduit
Trade Size
in
Inches

Compact MCM Wire Size (XHHW)
Conductor Size

400 500 600
1⁄2 1⁄2 inch EMT Conduit
1⁄2 inch Rigid Conduit
1⁄2 inch IMC Conduit
3⁄4 3⁄4 inch EMT Conduit
3⁄4 inch Rigid Conduit
3⁄4 inch IMC Conduit
1 1 inch EMT Conduit 1
1 inch Rigid Conduit 1
1 inch IMC Conduit 1 1
1 1⁄4 1 1⁄4 inch EMT Conduit 1 1 1
1 1⁄4 inch Rigid Conduit 1 1 1
1 1⁄4 inch IMC Conduit 1 1 1
1 1⁄2 1 1⁄2 inch EMT Conduit 1 1 1
1 1⁄2 inch Rigid Conduit 1 1 1
1 1⁄2 inch IMC Conduit 1 1 1
2 2 inch EMT Conduit 2 1 1
2 inch Rigid Conduit 2 1 1
2 inch IMC Conduit 3 2 1
2 1⁄2 2 1⁄2 inch EMT Conduit 4 4 3
2 1⁄2 inch Rigid Conduit 4 3 2
2 1⁄2 inch IMC Conduit 4 3 2
3 3 inch EMT Conduit 7 6 4
3 inch Rigid Conduit 6 5 4
3 inch IMC Conduit 6 5 4
3 1⁄2 3 1⁄2 inch EMT Conduit 9 7 6
3 1⁄2 inch Rigid Conduit 8 6 5
3 1⁄2 inch IMC Conduit 8 7 5
4 4 inch EMT Conduit 11 9 8
4 inch Rigid Conduit 10 8 7
4 inch IMC Conduit 11 9 7

Conduit
Trade Size
in
Inches

Compact MCM Wire Size (XHHW)
Conductor Size

700 750
1⁄2 1⁄2 inch EMT Conduit
1⁄2 inch Rigid Conduit
1⁄2 inch IMC Conduit
3⁄4 3⁄4 inch EMT Conduit
3⁄4 inch Rigid Conduit
3⁄4 inch IMC Conduit
1 1 inch EMT Conduit
1 inch Rigid Conduit
1 inch IMC Conduit
1 1⁄4 1 1⁄4 inch EMT Conduit 1 1
1 1⁄4 inch Rigid Conduit 1 1
1 1⁄4 inch IMC Conduit 1 1
1 1⁄2 1 1⁄2 inch EMT Conduit 1 1
1 1⁄2 inch Rigid Conduit 1 1
1 1⁄2 inch IMC Conduit 1 1
2 2 inch EMT Conduit 1 1
2 inch Rigid Conduit 1 1
2 inch IMC Conduit 1 1
2 1⁄2 2 1⁄2 inch EMT Conduit 2 2
2 1⁄2 inch Rigid Conduit 1 1
2 1⁄2 inch IMC Conduit 2 1
3 3 inch EMT Conduit 4 3
3 inch Rigid Conduit 3 3
3 inch IMC Conduit 3 3
3 1⁄2 3 1⁄2 inch EMT Conduit 5 5
3 1⁄2 inch Rigid Conduit 4 4
3 1⁄2 inch IMC Conduit 5 4
4 4 inch EMT Conduit 7 6
4 inch Rigid Conduit 6 5
4 inch IMC Conduit 6 6

Above information referenced from Table C.1(A), Table C.4(A), and Table C.9(A) in the 2020 NEC® (National Electric Code®).

For more information on filling the following types of conduit with compacted conductors, please see the tables listed below in the Appendix C of the National Electric Code® (NEC®) of 2020.

Electrical Non-Metallic Tubing (ENT) -- Table C.2(A)
Flexible Metal Conduit (FMC) -- Table C.3(A)
Liquidtight Flexible Non-Metallic Conduit (Type LFNC-A) -- Table C.5(A)
Liquidtight Flexible Non-Metallic Conduit (Type LFNC-B) -- Table C.6(A)
Liquidtight Flexible Non-Metallic Conduit (Type LFNC-C) -- Table C.7(A)
Liquidtight Flexible Metallic Conduit (LFMC) -- Table C.8(A)
Rigid PVC Conduit, Schedule 80 -- Table C.10(A)
Rigid PVC Conduit, Schedule 40 -- Table C.11(A)
Type A PVC Conduit -- Table C.12(A)
Type EB PVC Conduit -- Table C.13(A)

If you have any other questions see the NEC® Code Book or ask an Elliott Electric Salesperson.

Warning: When using this information to perform electrical work, call a licensed electrician and consult the NEC® for safety. All licensed electricians have passed examinations covering the National Electric Code®, know state and local building codes, and may carry insurance to cover damages.