JGE3250NN - JG 25KA 3P Frame Assembly Without Collars

Eaton

  • $1409.04 (Each)
  • $1,409.04 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JGE3250NN
Manufacturer
Eaton
Manufacturer's Part Number
JGE3250NN
Description
JG 25KA 3P Frame Assembly Without Collars
Eaton Molded Case Circuit Breaker Accessory Frame, Frame Only, 250 A, 65 Kaic At 240 V, 25 Kaic At 480 V, 18 Kaic At 600 V, Three-Pole, 600 V, Frame Only (No Trip), Frame J-K, Series G
Slang Terms

Suggest a New Term
Categories
Circuit BRKR Frames Only - 3 Pole Interchangeable Trip El Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782116008612 / 00782116008612
Weight per unit
6.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,409.04 (Each)
Resources
Tech Bulletins
 
 
JGE3250NN - Tech Bulletin
Images
 
 
JGE3250NN - Large Image
 
JGE3250NN - Large Image
 
JGE3250NN - Large Image
 
JGE3250NN - Small Image
 
JGE3250NN - Video
Attachments
 
 
JGE3250NN - Specification Sheet
Other Links
 
 
JGE3250NN - Other
 
JGE3250NN - Other
 
JGE3250NN - Other
 
JGE3250NN - Other
 
JGE3250NN - Other
Brochures
 
 
JGE3250NN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
250 A
Voltage Rating
600 V
Poles
Three-pole
Descriptions
Description
JG 25KA 3P FRAME ASSEMBLY WITHOUT COLLARS
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Product Type
JG 25KA 3P Frame Assy (Without Collars)
extra long description
ETN JGE3250NN JG 25KA 3P FRAME ASSY
Long Description
Eaton molded case circuit breaker accessory frame, Frame only, 250 A, 65 kAIC at 240 V, 25 kAIC at 480 V, 18 kAIC at 600 V, Three-pole, 600 V, Frame only (no trip), Frame J-K, Series G
Additional Information
media
Yes
dimensions
3.5700 IN X 4.1300 IN X 7.0000 IN
Trip Type
Frame only (no trip)
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
JGE3250NN
GTIN
00782116008612
UPC
782116008612
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker accessory
Packaging
Weight per each
6.39
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,IEC Rated,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat