LC1420CI - 1-F20T12PH 118V Bal

Advance

  • $38.04 (Each)
  • $38.04 (Each)

  • $456.48 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LC1420CI
Manufacturer
Advance
Manufacturer's Part Number
LC1420CI
Description
1-F20T12PH 118V Bal
00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939
Slang Terms

Suggest a New Term
Categories
Magnetic Fluorescent Ballasts - Magnetic Linear Fluorescent Ba Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087101308 / 00781087101308
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.04 (Each)
Standard Packaging
$456.48 (Per 12)
Resources
Images
 
 
LC1420CI - Small Image
 
LC1420CI - Large Image
 
LC1420CI - Large Image
 
LC1420CI - Large Image
 
LC1420CI - Large Image
Attachments
 
 
LC1420CI - Specification Sheet
 
LC1420CI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
20
Number of Lamps
1
Lamp Type
T12
Material, Color, and Finish
Housing Material
Metal
Descriptions
Product Type
Mag Ballast (1)F20T12 PH 120V
Description
1-F20T12PH 118V BAL
extra long description
ADV LC1420CI MAG BALLAST (1)F20T12
Long Description
00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|MAG BALLAST (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939
Special Features
UL, CSA, RoHS
Additional Information
total harmonic distortion
10
Ballast Factor
0.93
Power Factor
NORMAL
start type
PREHEAT
Wire Type
SOLID
Manufacturer Information
Brand
Advance
Manufacturers Part Number
LC1420CI
GTIN
00781087101308
UPC
781087101308
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Magnetic Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.74
Carton
1
Package
12
Uses, Certifications, and Standards
Frequency Rating
60
Application
L(2.860) x W(0.960) x H(1.000)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat