5050S - 1/2" Emt SS Steel Coupling

Appozgcomm

  • $1.26 (Each)
  • $1.26 (Each)

  • $31.46 (Per 25)

  • $125.82 (Per 100)

  • $314.55 (Per 250)
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
5050S
Manufacturer
Appozgcomm
Manufacturer's Part Number
5050S
Description
1/2" Emt SS Steel Coupling
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:0.5IN, Outside Diameter:0.84375IN, Length:1.75IN, Material:Steel
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855851010 / 00687855851010
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.26 (Each)
Carton
$31.46 (Per 25)
Standard Packaging
$314.55 (Per 250)
Resources
Images
 
 
5050S - Large Image
 
5050S - Small Image
Attachments
 
 
5050S - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
1.75
Descriptions
Description
1/2" EMT SS STEEL COUPLING
Product Type
1/2 In Emt SSCR CPLG
extra long description
EGS 5050S 1/2 IN EMT SSCR CPLG
Special Features
Concretetight When Taped
Long Description
Features:Concretetight, Zinc Electro Plated Finish, Standard:UL 514B, CSA C22.2, NEMA FB-1, Trade Size:0.5IN, Outside Diameter:0.84375IN, Length:1.75IN, Material:Steel
Additional Information
outside diameter
0.84
Connector Type
SET SCREW
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
5050S
sub brand
ETP
GTIN
00687855851010
UPC
687855851010
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Set Screw Coupling
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.1
Carton
25
Package
250
Uses, Certifications, and Standards
Application
To ground and secure EMT Raceways sections together
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat